Shop All Shower Heads
Kingston Brass
Shower Head, Matte Black, Wall Mount
Mfr # K135A0MB
Zoro # G3935085
product price: $51.97
/ea
$51.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Flow Rate 1.8 gpm
- Width 5-3/16"
- Mounting Type Wall Mount
- Number of Holes 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # K135A0MB
- Zoro # G3935085
- UPC # 663370528903
- Country of Origin Taiwan, Province of China
- Category Shower Heads
Dimensions
Width | 5-3/16" |
Height | 2-5/8" |
Face Dia. | 5-3/16" |
Depth | 5-3/16" |
Item Width (Inch) | 5.25 |
Item Height (Inch) | 2.63 |
Item Length (Inch) | 5.25 |
Description
Rejuvenate your body with a vigorous shower experience that the Victorian Showerhead delivers. This shower head is designed to provide a powerful massaging feel while scrubbing off the stresses of the day. As an added feature, the adjustable ability allows you to tilt the shower head to any desired angle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" x 3/4" Female NPT x Female NPT Black Forged Steel Reducer Class 3000 (1MNH4)
- AMERICAN STANDARD Cadet Pro El 10" R L/Seat Lin, 1.28 gpf, Cadet Flushing System, Floor Mount, Elongated, Linen (215CB.104.222)
- JOHNSON CONTROLS Electric Valve Actuator, On-Off, 85-264V (VA9203-BUB-2)
- SHARKBITE PEX TUBING 3/4""X50' RED (U870R50)
- KINGSTON BRASS Shower Head, Antique Brass, Wall Mount (K135A3)
- KINGSTON BRASS Shower Head, Polished Chrome, Wall Mount (K135A1)
- KINGSTON BRASS Shower Head, Brushed Nickel, Wall Mount (K135A8)
- KINGSTON BRASS Shower Head, Matte Black, Wall Mount (KX1550)
- KINGSTON BRASS 5Function Hand Shower with Stainless Steel Hose, Polished Chrome (KX2522B)
- KINGSTON BRASS Shower Head, Brushed Brass, Wall Mount (P60SB)
- SPEAKMAN Hotel S-2005-HB-E2 2.0 GPM Mulit-Function Shower Head (S-2005-HB-E2-BP)
- Kingston Brass Shower Heads