Shop All Shower Heads
Kingston Brass
Shower Head, Brushed Nickel, Wall Mount
Mfr # P10SNCK
Zoro # G0863897
product price: $126.69
/ea
Free Shipping & Returns
$126.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 91 Water Jet Channels
- Material Brass
- Mounting Type Wall Mount
- Number of Holes 0
- ADA Compliant false
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # P10SNCK
- Zoro # G0863897
- UPC # 663370223556
- Country of Origin Taiwan, Province of China
- Category Shower Heads
Dimensions
Width | Shower Head Width: 4-13/16" |
Depth | 12" |
Face Dia. | 4-13/16" |
Item Height (Inch) | 3.75 |
Item Width (Inch) | 4.88 |
Item Length (Inch) | 12 |
Description
P10SNCK Brass Shower Head,w/12 In. Showe
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TW METALS SS Tubing, 304/L, 2-3/4x.120 WA, 3ft. (37840-3)
- PRIME-LINE Vinyl Shower Door Bottom Sweep, 36 In. x 1 In. Strip, Blackr (M 6230)
- PARKER 1/4" Compression x MNPT Brass Extended 90 Deg Elbow 10PK (269C-4-4)
- TOTO Base Plate Assembly Sw532542 (THU9775)
- KINGSTON BRASS Shower Head, Oil Rubbed Bronze, Wall Mount (K136A5CK)
- KINGSTON BRASS Shower Head, Polished Brass, Wall Mount (K136K2)
- KINGSTON BRASS Shower Head, Oil Rubbed Bronze, Wall Mount (CK135K5)
- KINGSTON BRASS Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB245ALSO)
- KINGSTON BRASS Shower Head, Oil Rubbed Bronze, Wall Mount (K136A5)
- KINGSTON BRASS 5Inch 5Function Shower Head, Antique Brass (KX1553)
- DELTA Faucet, Shower Head Showering Component Faucet, Chrome, Wall (RP62283)
- Kingston Brass Shower Heads