Shop All Shower Heads
Kingston Brass
Shower Head, Brushed Nickel, Wall Mount
Mfr # KX4648
Zoro # G0863416
product price: $55.22
/ea
$55.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 100 Water Channels, Clog Free Nozzles Design, Corrosion-Resistant Finish, Designed For Long-Lasting Durability
- Material Plastic
- Flow Rate 1.8 gpm
- Mounting Type Wall Mount
- Number of Holes 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KX4648
- Zoro # G0863416
- UPC # 663370057328
- Country of Origin China
- Category Shower Heads
Dimensions
Height | 3-1/4" |
Width | 8-1/16" |
Depth | 8-1/16" |
Item Width (Inch) | 8 |
Item Length (Inch) | 8 |
Item Height (Inch) | 3.13 |
Description
KX4648 Full Spray Square Rain Shower
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL UNION FMLE 1.25"" GALV (8700163556)
- ZORO SELECT 1-1/2" MNPT 316 SS Hex Plug (60HP112N112)
- THRIFCO PLUMBING 3/8 Inch Lead-Free Brass Insert/Sleeve 2/Pack (4401042)
- ZURN 1-1/2" Pipe Dia., Brass, Kitchen, P-Trap (ZR365-PC)
- KINGSTON BRASS Shower Head, Antique Brass, Wall Mount (K135A3)
- KINGSTON BRASS Shower Head, Polished Brass, Wall Mount (K136K2)
- KINGSTON BRASS Shower Head, Polished Nickel, Wall Mount (K132A6)
- KINGSTON BRASS Shower Head, Polished Chrome, Wall Mount (KX8751)
- KINGSTON BRASS 958Inch Square Shower Head with Shower Arm, Antique Brass (K250A3CK)
- KINGSTON BRASS Shower Head, Polished Brass, Wall Mount (K139A2)
- WHEDON Showerhead Savershower Chrome (USD2C/DS2C)
- Kingston Brass Shower Heads