Shop All Shower Heads
Kingston Brass
Shower Head, Brushed Nickel, Wall Mount
Mfr # KX258
Zoro # G0863215
product price: $40.29
/ea
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Corrosion-Resistant And Long-Lasting Color, 5 Function Showerhead, Saturating, Massage, Dot Massage, Saturating And Massage, Saturating And Dot Massage Pattern, 109 Anti-Clog Water Nozzles
- Material Plastic
- Flow Rate 1.8 gpm
- Mounting Type Wall Mount
- Number of Holes 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KX258
- Zoro # G0863215
- UPC # 663370249938
- Country of Origin China
- Category Shower Heads
Dimensions
Width | 5" |
Depth | 3-7/16" |
Face Dia. | 5" |
Item Height (Inch) | 3.44 |
Item Width (Inch) | 5 |
Item Length (Inch) | 5 |
Description
KX258 5 Function 5 In. 1.75GPM ABS Shower H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER MULTI TAP CNCTR 6-3/0AWG (GBPBTS-2-3/0)
- KORKY Toilet Flapper, Specifications 3 in Valve Open, Rubber, Red (3030BP)
- AMERICAN STANDARD 0.125 gpf, Urinal Manual Flush Valve, 3/4 in IPS Inlet (6045013.002)
- ZORO SELECT Flexible Coupling, 1-1/4" Inside dia. (86001)
- KINGSTON BRASS Shower Head, Brushed Nickel, Wall Mount (K135A8)
- KINGSTON BRASS Shower Head, Brushed Nickel, Wall Mount (KX4648)
- KINGSTON BRASS Shower Head, Brushed Brass, Wall Mount (P60SB)
- KINGSTON BRASS Shower Head, Polished Chrome, Wall Mount (K135A1)
- KINGSTON BRASS Shower Head, Polished Nickel, Wall Mount (K132A6)
- KINGSTON BRASS Shower Head, Polished Chrome, Wall Mount (KX8751)
- HOMEWERKS HP CHR 6Jet SHWR Head (228622)
- Kingston Brass Shower Heads