Shop All Shower Heads
Kingston Brass
Shower Head, Brushed Nickel, Wall Mount
Mfr # K138A8
Zoro # G0845889
$48.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass;Zinc Alloy
- Flow Rate 1.8 gpm
- Mounting Type Wall Mount
- Number of Holes 0
- ADA Compliant false
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # K138A8
- Zoro # G0845889
- UPC # 663370026133
- Country of Origin Taiwan, Province of China
- Category Shower Heads
Dimensions
Depth | Shower: 4" |
Face Dia. | Shower: 2-15/16" |
Item Width (Inch) | 2.94 |
Item Height (Inch) | 4 |
Item Length (Inch) | 2.94 |
Description
K138A8 Jet Spray Shower Head
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Manual 2-Way Ball Valve, Barb, Polypro (LVHB050V)
- LEGRIS Metric Push-to-Connect Fitting (3166 10 14)
- PARKER 1/4" CPI x FNPT SS Female Connector (4-4 GBZ-SS)
- AMERICAN STANDARD Afwall-1.1 Gpf Manual Fv Systm, 1.1 to 1.6 gpf, Flushometer, Wall Mount, Elongated, White (2859.111.020)
- KINGSTON BRASS 5Function Hand Shower with Stainless Steel Hose, Polished Chrome (KX2522B)
- KINGSTON BRASS Shower Head, Matte Black, Wall Mount (KX1550)
- KINGSTON BRASS Shower Head, Polished Brass, Wall Mount (K131A2)
- KINGSTON BRASS Shower Head, Polished Brass, Wall Mount (K139A2)
- KINGSTON BRASS 5Inch 5Function Shower Head, Antique Brass (KX1553)
- KINGSTON BRASS Shower Head, Brushed Nickel, Wall Mount (KX4648)
- HOMEWERKS HP CHR 6Jet SHWR Head (228622)
- Kingston Brass Shower Heads