Shop All Shower Heads
Kingston Brass
Shower Head, Brushed Nickel, Wall Mount
Mfr # K136A8CK
Zoro # G0845803
product price: $90.94
/ea
Free Shipping & Returns
$90.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 141 Water Channels
- Material Brass
- Flow Rate 1.8 gpm
- Mounting Type Wall Mount
- Number of Holes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # K136A8CK
- Zoro # G0845803
- UPC # 663370223464
- Country of Origin Taiwan, Province of China
- Category Shower Heads
Dimensions
Height | Shower Head: 3-3/16" |
Width | 7-3/4" |
Depth | Shower Head: 7-3/4", Shower Arm: 12" |
Face Dia. | 7-3/4" |
Item Height (Inch) | 6.81 |
Item Length (Inch) | 15.88 |
Item Width (Inch) | 7.75 |
Description
K136A8CK 7-34 In. OD Brass Shower Head wit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEXLOCK PEX CNR DRN VLV 1/2""4PC (30914)
- NOR EAST CONTROLS 30685491-004 Diaphragm 01-11 (30685491-0)
- AMERICAN STANDARD Crtrdg Kit wSeals" Blister Pack (A954440-0070AP)
- ZORO SELECT 1/4" Female Flare Low Lead Brass Forged Nut (704018-04)
- KINGSTON BRASS Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB245ALSO)
- KINGSTON BRASS Shower Head, Matte Black, Wall Mount (KX1550)
- KINGSTON BRASS Shower Head, Antique Brass, Wall Mount (K136A3)
- KINGSTON BRASS Shower Head, Polished Brass, Wall Mount (K136K2)
- KINGSTON BRASS Shower Head, Polished Nickel, Wall Mount (K132A6)
- KINGSTON BRASS Shower Head, Polished Chrome, Wall Mount (K131A1)
- KOHLER Statement Oblong Vichy Body Spray Vibrant Brushed Moderne Brass (26300-2MB)
- Kingston Brass Shower Heads