Shop All Shower Heads
Kingston Brass
Shower Head, Antique Brass, Wall Mount
Mfr # K124A3
Zoro # G3096365
product price: $162.47
/ea
Free Shipping & Returns
$162.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Antique Brass
- Material Brass
- Flow Rate 1.8 gpm
- Length 8
- Width 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # K124A3
- Zoro # G3096365
- UPC # 663370743306
- Country of Origin Taiwan, Province of China
- Category Shower Heads
Dimensions
Length | 8 |
Width | 8 |
Height | 3 |
Face Dia. | Shower: 8" |
Depth | Shower: 3" |
Item Length (Inch) | 8 |
Item Height (Inch) | 3 |
Item Width (Inch) | 8 |
Description
Step into a rainforest with this rain shower head's soothing nature and calming water flow. With 91 water channels, the Victorian 8-inch round showerhead will rejuvenate both your body and soul. The rain drop technology coupled with the 8" diameter face ensures that every part of your body feels the soothing sensation of rain.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Lift Rod Assy (30153)
- DELTA Dual Handle 6" to 16" Mount, 3-hole 6-16" installation Hole Widespread Lavatory Faucet, Chrome (3530LF-MPU)
- B & K STOP VALVE CELCON 1/2"" (105-023)
- THRIFCO PLUMBING 1/4 Comp Nut/Sleeve Kit 2ea (9401050)
- KINGSTON BRASS 958Inch Square Shower Head with Shower Arm, Antique Brass (K250A3CK)
- KINGSTON BRASS KX8131A5 Single Function Round Hand Shower, Oil Rubbed Bronze (KX8131A5)
- KINGSTON BRASS Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB245ALSO)
- KINGSTON BRASS Shower Head, Polished Chrome, Wall Mount (K138A1)
- KINGSTON BRASS Shower Head, Polished Chrome, Wall Mount (K135A1)
- KINGSTON BRASS Shower Head, Brushed Brass, Wall Mount (P60SB)
- ALFI BRAND 12" Oval Brushed Solid SS Ultra Thin Rain Shower Head (RAIN128-BSS)
- Kingston Brass Shower Heads