Shop All Shower Faucets
Kingston Brass
Shower Faucet, Polished Chrome/Polished Brass, Wall Mount
Mfr # GKB1634SO
Zoro # G3916002
Free Shipping & Returns
$175.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Pressure Balanced Valve
- Features Duraseal Washerless Cartridge
- Material Brass
- Mounting Type Wall Mount
- Width Shower: 2-3/8", Valve: 6-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # GKB1634SO
- Zoro # G3916002
- UPC # 663370228681
- Country of Origin Taiwan, Province of China
- Category Shower Faucets
Dimensions
Width | Shower: 2-3/8", Valve: 6-3/4" |
Height | Valve: 6-3/4" |
Face Dia. | Shower: 2-3/16" |
Item Height (Inch) | 7 |
Item Length (Inch) | 9.35 |
Item Width (Inch) | 7.13 |
Description
The timeless appeal of this shower faucet's sleek and simple design transforms any bathroom into a destination location. Complete with an easy-to-turn lever handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium polished chrome/polished brass finishes for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Plug, 3/4 In, NPT, PFA (P-12-P)
- 3M AQUA-PURE AP110, 56204-06 SEDIMENT 5MICR (AP110)
- ZORO SELECT Reducing Coupling, 304 SS, 1 x 3/4 (ZUSA-PF-8158)
- KOHLER Diverter Bath Spout, Replacement (GP85555-CP)
- KINGSTON BRASS Shower Faucet, Brushed Brass, Wall Mount (KB247PXSO)
- KINGSTON BRASS Shower Faucet, Polished Brass, Wall Mount (KB242AXSO)
- KINGSTON BRASS Shower Faucet, Polished ChromePolished Brass (KB8634FLSO)
- KINGSTON BRASS Shower Faucet, Polished Chrome, Wall Mount (KB531LSO)
- KINGSTON BRASS Shower Faucet, Brushed Nickel, Wall Mount (KB538SO)
- KINGSTON BRASS Shower Faucet, Polished Brass, Wall Mount (KB242SO)
- KIBI Circular Pressure Balanced 3-Function Shower System with Rough-In Valve, Brushed Gold (KSF404BG)
- Kingston Brass Bathtub Faucets & Accessories