Shop All Showerheads and Tub Faucets
Kingston Brass
Shower Faucet, Polished Chrome, Wall Mount
Mfr # KB691SO
Zoro # G3083896
product price: $97.47
/ea
Free Shipping & Returns
$97.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Faucet; Mounting Hardware
- Features Solid Brass ABS Construction, Pressure Balanced Duraseal Washerless Cartridge, Wall Mount 2-Hole Installation, Standard 1/2" IPS Connection, 7-3/80" Shower Arm Reach Including Showerhead, 7" Faceplate Diameter, 1.8 GPM/6.8 LPM Showerhead Flow Rate at 80 PSI, Single-Handle Metal Loop Lever Meets ADA Guidelines, Includes Screwdriver Stop for Easy Maintenance, Non-metallic adjustable showerhead
- Mounting Type Wall Mount
- Number of Holes 2
- ADA Compliant true
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB691SO
- Zoro # G3083896
- UPC # 663370028519
- Country of Origin Taiwan, Province of China
- Category Showerheads and Tub Faucets
Dimensions
Height | 7.5 |
Width | 7 |
Depth | Shower Head Depth: 7-3/8", Valve Depth: 3-9/16" |
Length | 72 |
Item Height (Inch) | 7.5 |
Item Length (Inch) | 72 |
Item Width (Inch) | 7 |
Description
The exquisite design of this shower faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Complete with an easy-to-turn loop handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium polished chrome finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 3 In. Flush Valve W/Flapr & Cc Kit (C05073)
- ZSI CushionedClampStrutMounted, PipeSz 1/4In (009N012)
- CHICAGO FAUCET Cartridge Seat, Monel, PK100 (1-327BL100JKABNF)
- ZORO SELECT Expansion Joint, Neoprene, 3 in. Pipe (TU-48-NN)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (KB1632TO)
- KINGSTON BRASS Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB245KLSO)
- KINGSTON BRASS Shower Combo, Polished Chrome, Wall Mount (KAK3521W1)
- KINGSTON BRASS KXH154A1 Vilbosch 5-Function Hand Shower, Polished Chrome (KXH154A1)
- KINGSTON BRASS Shower Combo, Oil Rubbed Bronze, Wall Mount (CCK2135)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Tub Wall Mount (CC1083T5)
- MOEN CALDWELL WM 2.5 GPM (205W2)
- Kingston Brass Showerheads and Tub Faucets