Shop All Showerheads and Tub Faucets
Kingston Brass
Shower Faucet, Polished Chrome, Wall Mount
Mfr # KB3631PLSO
Zoro # G3916352
Free Shipping & Returns
$155.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Pressure Balanced Valve
- Features Complete with an Easy-to-Turn Lever Handle
- Mounting Type Wall Mount
- Number of Holes 2
- ADA Compliant true
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KB3631PLSO
- Zoro # G3916352
- UPC # 663370035296
- Country of Origin Taiwan, Province of China
- Category Showerheads and Tub Faucets
Dimensions
Height | Lever: 7-1/2" |
Width | Lever: 7-1/2" |
Face Dia. | 2-1/4" |
Item Height (Inch) | 7.5 |
Item Length (Inch) | 7.13 |
Item Width (Inch) | 7.5 |
Description
Return to the antique designs of the early 20th Century with this shower faucet, offering detailings of refined splendor and ornate design to your home. Complete with an easy-to-turn lever handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium polished chrome finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKAROOS 2-1/2" Od Pipe Saddle 22 Gauge-12 Long 100/Bucket (1025-12-22 RD BUCKET)
- JONES STEPHENS Closet Flange Ext Kit, Caulk (C88500C)
- ELKAY Elkay Cntrl-Cold (35882C)
- HOMEWERKS Ceramc Crtrdg Cld Hmwrks (31-411-HW)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (KS36320AL)
- KINGSTON BRASS K106A1 Hand Shower Head, Polished Chrome (K106A1)
- KINGSTON BRASS Hand Shower Holder, Polished Chrome, Wall Mount (K166A1)
- KINGSTON BRASS KXH441A1 Vilbosch 4-Function Hand Shower, Polished Chrome (KXH441A1)
- KINGSTON BRASS Shower Slide Bar, Polished Chrome, Wall Mount (KSX2521SG)
- KINGSTON BRASS Shower Combo, Antique Brass, Wall Mount (KAK3523W3)
- PULSE SHOWERSPAS Pulse Showerspas 1011-BG-1.8GPM 6-Spray Patterns Kauai III Rain Wall Mount Shower System (1011-BG-1.8GPM)
- Kingston Brass Showerheads and Tub Faucets