Shop All Showerheads and Tub Faucets
Kingston Brass
Shower Faucet, Polished Chrome, Wall Mount
Mfr # KB3631ALSO
Zoro # G3913096
product price: $155.97
/ea
Free Shipping & Returns
$155.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Pressure Balanced Valve
- Features Complete with an Easy-to-Turn Lever Handle
- Mounting Type Wall Mount
- Number of Holes 2
- ADA Compliant true
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB3631ALSO
- Zoro # G3913096
- UPC # 663370026270
- Country of Origin Taiwan, Province of China
- Category Showerheads and Tub Faucets
Dimensions
Height | Spout: 2-5/8" |
Width | Lever: 7-1/2", Spout: 2-5/8" |
Face Dia. | 2-1/4" |
Item Height (Inch) | 7.5 |
Item Width (Inch) | 7.5 |
Item Length (Inch) | 7.13 |
Description
Return to the antique designs of the early 20th Century with this shower faucet, offering detailings of refined splendor and ornate design to your home. Complete with an easy-to-turn lever handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium polished chrome finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUATROL Adjustable Relief Valve, 1 In, 150 psi (69C1A1M2U1-150)
- KEENEY MFG Dlx Swvlsavraertr 1.2Gpm (SV5C)
- BECK 3/4" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (0331020206)
- ZORO SELECT 3/8" MNPT TBE Galvanized Steel Pipe Nipple Assortment Sch 40 (562-000P66)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB141TO)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (KB86520DFL)
- KINGSTON BRASS KB3632PX Tub & Shower Faucet Porcelain Cross Handle (KB3632PX)
- KINGSTON BRASS Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB635TO)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB46310BX)
- KINGSTON BRASS Shower Faucet, Polished Brass, Wall Mount (KB8632FLSO)
- DURA FAUCET RV SHOWER FAUCET - WHITE (DF-SA100S-WT)
- Kingston Brass Showerheads and Tub Faucets