Shop All Shower Faucets
Kingston Brass
Shower Faucet, Polished Chrome, Wall Mount
Mfr # KB26310MLSO
Zoro # G3928846
product price: $155.97
/ea
Free Shipping & Returns
$155.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Pressure Balanced Valve
- Features Complete with an Easy-to-Turn Lever Handle
- Material Brass;Acrylic
- Mounting Type Wall Mount
- Number of Holes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB26310MLSO
- Zoro # G3928846
- UPC # 663370273551
- Country of Origin Taiwan, Province of China
- Category Shower Faucets
Dimensions
Height | Lever: 7-1/2" |
Width | Lever: 7-1/2" |
Face Dia. | 2-1/4" |
Item Height (Inch) | 7.5 |
Item Width (Inch) | 7.5 |
Item Length (Inch) | 7.13 |
Description
This shower faucet's modern features create a bold and edgy design in your bathroom. Complete with an easy-to-turn lever handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium polished chrome finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" x 6" 316 SS NIPPLE (316-170)
- CHERNE Pipe Plug, Mechanical, 8 In, EOP (270270)
- ZORO SELECT 1/4" FNPT Brass Ball Valve Inline (6GD06)
- ZORO SELECT Brass Shower Arm, 6" L, Chrome Finish (15051)
- KINGSTON BRASS Shower Faucet, Polished Brass, Wall Mount (KB242AXSO)
- KINGSTON BRASS Shower Faucet, Brushed Nickel, Wall Mount (KB538SO)
- KINGSTON BRASS KS3036DXT Three-Way Diverter Valve Trim, Polished Nickel (KS3036DXT)
- KINGSTON BRASS Shower Faucet, Polished Brass, Wall Mount (KB242SO)
- KINGSTON BRASS Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB245SO)
- KINGSTON BRASS Shower Faucet, Polished Chrome, Wall Mount (KF114)
- DELTA Modern: Monitor 14 Series Valve Only Trim (T14059-BL-PP)
- Kingston Brass Bathtub Faucets & Accessories