Shop All Shower Faucets
Kingston Brass
Shower Faucet, Polished Chrome, Wall Mount
Mfr # KB241KLSO
Zoro # G3921207
product price: $88.69
/ea
Free Shipping & Returns
$88.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Internal Valve Hardware
- Features Duraseal Washerless Cartridge
- Material Brass
- Mounting Type Wall Mount
- Width Shower: 2-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB241KLSO
- Zoro # G3921207
- UPC # 663370082108
- Country of Origin Taiwan, Province of China
- Category Shower Faucets
Dimensions
Width | Shower: 2-1/4" |
Face Dia. | Shower:1-3/4" |
Item Length (Inch) | 9.35 |
Item Height (Inch) | 7.38 |
Item Width (Inch) | 8 |
Description
The exquisite design of this shower faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Complete with easy-to-turn lever handles, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium polished chrome finish for a fixture that will last for years to come. Internal valve hardware is included for your use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA CHR SGL Lev Lav Faucet (521-PPU-ECO-DST)
- CHARLOTTE PIPE AND FOUNDRY Mueller Streamline 1-1/4 in. x 1 in. PVC Schedule 40 Reducer Bushing (439-168)
- PENTAIR/OMNIFILTER 50Sediment Cartridge HeavyDuty10", 50Micron, (RS18-SS2-S18)
- KINGSTON BRASS Dual Outlet Garbage Disposal Air Switch Kit, Black Stainless (KADK31VN)
- KINGSTON BRASS Shower Faucet, Brushed Nickel, Wall Mount (KB538SO)
- KINGSTON BRASS KS3036DXT Three-Way Diverter Valve Trim, Polished Nickel (KS3036DXT)
- KINGSTON BRASS Shower Faucet, Polished Brass, Wall Mount (KB242AXSO)
- KINGSTON BRASS Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB245SO)
- KINGSTON BRASS Shower Faucet, Brushed Brass, Wall Mount (KB247PXSO)
- KINGSTON BRASS Shower Faucet, Polished Chrome, Wall Mount (KB531LSO)
- KIBI Cube Pressure Balanced 2-Function Shower System with Rough-In Valve, Brushed Gold (KSF405BG)
- Kingston Brass Bathtub Faucets & Accessories