Shop All Shower Faucets
Kingston Brass
Shower Faucet, Polished Chrome, Wall Mount
Mfr # KB141SO
Zoro # G3102324
product price: $58.47
/ea
$58.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Faucet; Mounting Hardware
- Color Polished Chrome
- Material Brass
- Features Meets ASME A112.180.1, ANSI/NSF 61 Sec. 9 code, Designed for a long-lasting performance, Fine artistic craftsmanship, 1/4-turn washerless cartridge, 1.8 GPM/6.8 LPM Showerhead Flow Rate At 80 PSI, Compliant with California Energy Commission Title 2, Non-metallic adjustable showerhead
- Length 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB141SO
- Zoro # G3102324
- UPC # 663370514180
- Country of Origin Taiwan, Province of China
- Category Shower Faucets
Dimensions
Length | 8 |
Height | 2.75 |
Width | 3.06 |
Depth | Shower Head Depth: 7-3/8" |
Face Dia. | 2-3/8" |
Item Height (Inch) | 2.75 |
Item Width (Inch) | 3.06 |
Item Length (Inch) | 8 |
Description
Manifest the often understated beauty of simplicity with this shower faucet, engineered to harmonize with a range of interior designs from the traditional to minimalist preferences. Complete with easy-to-turn knob handles, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium polished chrome finish for a fixture that will last for years to come. Internal valve hardware is included for your use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MFG 5-Piece Pressure Reducing Valve Repair Kit w-15 7/8 in. Rod (RK-PRV-14)
- PARKER Union Tee, Zinc Pltd Steel, Comp, 3/4In (12 JBU-S)
- CHICAGO FAUCET Manual, 8" Mount, Commercial 3 Hole Gooseneck Kitchen/Bathroom Faucet (786-GN8AE29ABCP)
- RINNAI Hydronic Air Handler, 60 MBH, w/ Circulator (AH166CP)
- KINGSTON BRASS Shower Faucet, Polished Brass, Wall Mount (KB242SO)
- KINGSTON BRASS Shower Faucet, Polished Chrome, Wall Mount (KB241SO)
- KINGSTON BRASS Shower Faucet, Polished Brass, Wall Mount (KB242AXSO)
- KINGSTON BRASS Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB245SO)
- KINGSTON BRASS Shower Faucet, Polished Chrome, Wall Mount (KB531LSO)
- KINGSTON BRASS Shower Faucet, Polished Chrome, Wall Mount (KF114)
- DELTA Faucet, Handshower Showering Component Faucet, White (59462-WHB18-PK)
- Kingston Brass Bathtub Faucets & Accessories