Shop All Shower Faucets
Kingston Brass
Shower Faucet, Polished Brass, Wall Mount
Mfr # KB86920DLSO
Zoro # G3106944
product price: $285.97
/ea
Free Shipping & Returns
$285.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Faucet; Mounting Hardware
- Color Polished Brass
- Features Solid Brass Construction, Duraseal Washerless Cartridge, Wall Mount Installation, Standard 1/2" IPS Connection, 1.8 GPM/6.8 LPM Showerhead Flow Rate at 80 PSI, 7-1/8" Shower Arm Length, Corrosion-Resistant Finish, Pressure Balanced Valve for Safety and Prevention of Spikes in Water Temperature
- Material Brass
- Flow Rate 1.8 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB86920DLSO
- Zoro # G3106944
- UPC # 663370091704
- Country of Origin Taiwan, Province of China
- Category Shower Faucets
Dimensions
Length | 72 |
Height | 7.13 |
Width | 6.5 |
Depth | Shower: 7-1/8", Lever: 4-1/2" |
Face Dia. | Shower: 2-1/4" |
Item Height (Inch) | 7.13 |
Item Length (Inch) | 72 |
Item Width (Inch) | 6.5 |
Description
Dive into modern design with the sleek and cylindrical styling of this shower faucet. Complete with an easy-to-turn lever handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium polished brass finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MFG 3/4 in. FPT x 10 in. L Freezeless Model 32 Lawn Sprinkler Wall Hyd (32P-10)
- WEATHERHEAD SLEEVE, STEEL COMPRESSION (7165X12)
- ZORO SELECT 3/8" OD x 50 ft. Welded 316 Stainless Steel Coil Tubing (3ADK1)
- SANI-LAV Spray Nozzle, 3/4" Female, 100 psi, 6.5 gpm, Yellow (N2Y)
- KINGSTON BRASS Shower Faucet, Polished Chrome, Wall Mount (KB531LSO)
- KINGSTON BRASS Shower Faucet, Polished Brass, Wall Mount (KB242AXSO)
- KINGSTON BRASS Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB245SO)
- KINGSTON BRASS Shower Faucet, Polished Brass, Wall Mount (KB242SO)
- KINGSTON BRASS Shower Faucet, Brushed Brass, Wall Mount (KB247PXSO)
- KINGSTON BRASS Shower Faucet, Brushed Nickel, Wall Mount (KB538SO)
- KOHLER Bellera 1H P/B Vlv Fct Trim (TS23948-4-BN)
- Kingston Brass Shower Faucets