Shop All Showerheads and Tub Faucets
Kingston Brass
Shower Faucet, Polished Brass, Wall Mount
Mfr # KB8632FLSO
Zoro # G3092409
product price: $175.47
/ea
Free Shipping & Returns
$175.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Faucet; Mounting Hardware; Installation Manual
- Features Beautiful premier finish, Designed for a long-lasting performance, Pressure balance valve, Temperature check stop, 1/4-turn washerless cartridge, 1.8 GPM/6.8 LPM Showerhead Flow Rate at 80 PSI, Compliant with California Energy Commission Title 20
- Flow Rate 1.8 gpm
- Mounting Type Wall Mount
- Number of Holes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB8632FLSO
- Zoro # G3092409
- UPC # 663370027024
- Country of Origin Taiwan, Province of China
- Category Showerheads and Tub Faucets
Dimensions
Height | 7 |
Width | 7 |
Depth | Shower: 7-1/8", Lever: 3-7/16" |
Face Dia. | Shower: 2-1/4" |
Length | 72 |
Item Height (Inch) | 7 |
Item Length (Inch) | 72 |
Item Width (Inch) | 7 |
Description
The graceful design of this shower faucet's nod towards traditionalism will enhance any classically styled bathroom. Complete with an easy-to-turn lever handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium polished brass finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tee, Low Lead Brass, 120 psi (700064-14)
- KINGSTON BRASS Mini-Widespread Bathroom Faucet, Polished Brass (GKB952)
- COLDER Inline Insert, Acetal, Straight-Through (PMC2004)
- ZORO SELECT 1/8" MNPT x 2" TBE Stainless Steel Pipe Nipple Sch 80, Inside Dia.: 3/16" (E4BNA03)
- KINGSTON BRASS Shower Slide Bar, Brushed Nickel, Wall Mount (KX2528SG)
- KINGSTON BRASS Shower Slide Bar, Matte Black, Wall Mount (KX8260)
- KINGSTON BRASS KXH154A1 Vilbosch 5-Function Hand Shower, Polished Chrome (KXH154A1)
- KINGSTON BRASS Hand Shower, Brushed Nickel (K107A8)
- KINGSTON BRASS Shower Combo, Antique Brass, Wall Mount (KAK3523W3)
- KINGSTON BRASS Hand Shower, Polished Chrome (ABT1020-1)
- PEERLESS Other Shower Head - Raincan (RP70537OB)
- Kingston Brass Showerheads and Tub Faucets