Shop All Shower Faucets
Kingston Brass
Shower Faucet, Polished Brass, Wall Mount
Mfr # KB532SO
Zoro # G3083555
original price:
$65.49
4% off
new price: $62.37
/ea
$62.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Faucet; Mounting Hardware
- Color Polished Brass
- Material Brass;Acrylic
- Features Solid Brass ABS Construction, Duraseal Washerless Cartridge, Wall Mount Installation, Standard 1/2" IPS Connection, 1.8 GPM/6.8 LPM Showerhead Flow Rate at 80 PSI, 7-3/4" Shower Arm Length, 6-3/4" Faceplate Diameter, Corrosion-Resistant Finish, Non-metallic adjustable showerhead
- Flow Rate 1.8 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB532SO
- Zoro # G3083555
- UPC # 663370553288
- Country of Origin Taiwan, Province of China
- Category Shower Faucets
Dimensions
Length | 72 |
Height | 7.75 |
Width | 6.75 |
Depth | Showerhead: 4", Handle: 5-1/8" |
Face Dia. | 2-3/8" |
Item Height (Inch) | 7.75 |
Item Width (Inch) | 6.75 |
Item Length (Inch) | 72 |
Description
The exquisite design of this shower faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Complete with an easy-to-turn knob handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium polished brass finish for a fixture that will last for years to come. Internal valve hardware is included for your use.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Ara Two Handle Wall Mount Channel Bathroom Faucet Trim (T3568LF-SSWL)
- GROHE Universal Strainer 2.2 gpm (45220000)
- ACORN CONTROLS Two-Level Drinking Ftn, D 18 1/2in (A172108F-UG)
- PLUMB PAK Toilet Flush Lever Mansfield (PP23630)
- KINGSTON BRASS Shower Faucet, Polished Brass, Wall Mount (KB242AXSO)
- KINGSTON BRASS Shower Faucet, Brushed Brass, Wall Mount (KB247PXSO)
- KINGSTON BRASS Shower Faucet, Polished Brass, Wall Mount (KB242SO)
- KINGSTON BRASS Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB245SO)
- KINGSTON BRASS Shower Faucet, Polished Chrome, Wall Mount (KB241SO)
- KINGSTON BRASS Shower Faucet, Brushed Nickel, Wall Mount (KB538SO)
- DELTA Modern: Monitor 14 Series Shower Trim (T14259-BL-PP)
- Kingston Brass Shower Faucets