Shop All Shower Faucets
Kingston Brass
Shower Faucet, Polished Brass, Wall Mount
Mfr # KB242AXSO
Zoro # G3100407
product price: $110.47
/ea
Free Shipping & Returns
$110.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Faucet; Mounting Hardware
- Color Polished Brass
- Material Brass
- Features Solid Brass Construction, Duraseal Washerless Cartridge, Wall Mount Installation, Standard 1/2" IPS Connection, 1.8 GPM/6.8 LPM Showerhead Flow Rate at 80 PSI, 7-3/80" Shower Arm Length, Dual Cross Handles For Easy Rotation, Corrosion-Resistant Finish, Non-metallic adjustable showerhead
- Length 72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB242AXSO
- Zoro # G3100407
- UPC # 663370294648
- Country of Origin Taiwan, Province of China
- Category Shower Faucets
Dimensions
Length | 72 |
Height | 7.38 |
Width | 8 |
Face Dia. | 2-3/8" |
Item Height (Inch) | 7.38 |
Item Length (Inch) | 72 |
Item Width (Inch) | 8 |
Description
The exquisite design of this shower faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Complete with easy-to-turn cross handles, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium polished brass finish for a fixture that will last for years to come. Internal valve hardware is included for your use.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" S-617 CPVC STOP & WASTE (202-514)
- ZORO SELECT Saddle Clamp, Pipe 2 In, Outlet 1/2 In (467E-247SR)
- DELTA Trinsic Escutcheon & Gasket - 8 (RP64070)
- KOHLER Mini Lever Handle Assembly (1388842-CP)
- KINGSTON BRASS Shower Faucet, Polished Chrome, Wall Mount (KF114)
- KINGSTON BRASS Shower Faucet, Polished Chrome, Wall Mount (KB531LSO)
- KINGSTON BRASS Shower Faucet, Polished ChromePolished Brass (KB8634FLSO)
- KINGSTON BRASS Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB245SO)
- KINGSTON BRASS Shower Faucet, Polished Chrome, Wall Mount (KB241SO)
- KINGSTON BRASS Shower Faucet, Brushed Brass, Wall Mount (KB247PXSO)
- KEENEY MFG Shower Faucet Kit, Polished Chrome, Wall (SYM018CP)
- Kingston Brass Bathtub Faucets & Accessories