Shop All Shower Faucets
Kingston Brass
Shower Faucet, Polished Brass, Wall Mount
Mfr # KB1632SO
Zoro # G3911294
product price: $175.47
/ea
Free Shipping & Returns
$175.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Pressure Balanced Valve
- Material Brass
- Features Complete with an Easy-to-Turn Lever Handle, Sturdy Brass Construction
- Flow Rate 1.8 gpm
- Mounting Type Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB1632SO
- Zoro # G3911294
- UPC # 663370026393
- Country of Origin Taiwan, Province of China
- Category Shower Faucets
Dimensions
Height | Lever: 6-3/4" |
Width | Shower: 2-3/16", Lever: 6-3/4" |
Depth | Shower: 7-1/8" |
Face Dia. | Shower: 2-3/16" |
Item Width (Inch) | 7 |
Item Length (Inch) | 7 |
Item Height (Inch) | 6.5 |
Description
The timeless appeal of this shower faucet's sleek and simple design transforms any bathroom into a destination location. Complete with an easy-to-turn lever handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium polished brass finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Vega 24-in. Bathroom Vanity w/Sink Combo w/Soft Close Doors and Open Shelf, Carrara Marble, Wht/Wht (FS-VEGA24-WH-GG)
- ZORO SELECT Strainer w/Drain Holes, 800psi, 2-1/2"Size (06S011N03212)
- SLOAN Royal 995-1 2-10 3/4 Ldim (3915508)
- SPEAKMAN Vertical Sensor 6 In. to 8 In. (RPG66-0168)
- KINGSTON BRASS Shower Faucet, Polished Chrome, Wall Mount (KB241SO)
- KINGSTON BRASS Shower Faucet, Polished Brass, Wall Mount (KB242SO)
- KINGSTON BRASS Shower Faucet, Polished Brass, Wall Mount (KB242AXSO)
- KINGSTON BRASS KS3036DXT Three-Way Diverter Valve Trim, Polished Nickel (KS3036DXT)
- KINGSTON BRASS Shower Faucet, Polished Chrome, Wall Mount (KF114)
- KINGSTON BRASS Shower Faucet, Brushed Brass, Wall Mount (KB247PXSO)
- SPEAKMAN Speakman SC-1220-AF Commander® Exposed Shower (SC-1220-AF)
- Kingston Brass Bathtub Faucets & Accessories