Shop All Showerheads and Tub Faucets
Kingston Brass
Shower Faucet, Oil Rubbed Bronze, Wall Mount
Mfr # KB8635FLSO
Zoro # G3098928
product price: $175.47
/ea
Free Shipping & Returns
$175.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Faucet; Mounting Hardware; Installation Manual
- Features Beautiful premier finish, Designed for a long-lasting performance, Pressure balance valve, Temperature check stop, 1/4-turn washerless cartridge, 1.8 GPM/6.8 LPM Showerhead Flow Rate at 80 PSI, Compliant with California Energy Commission Title 20
- Flow Rate 1.8 gpm
- Mounting Type Wall Mount
- Number of Holes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB8635FLSO
- Zoro # G3098928
- UPC # 663370027048
- Country of Origin Taiwan, Province of China
- Category Showerheads and Tub Faucets
Dimensions
Height | 7 |
Width | 7 |
Depth | Shower: 7-1/8", Lever: 3-7/16" |
Face Dia. | Shower: 2-1/4" |
Length | 72 |
Item Width (Inch) | 7 |
Item Height (Inch) | 7 |
Item Length (Inch) | 72 |
Description
The graceful design of this shower faucet's nod towards traditionalism will enhance any classically styled bathroom. Complete with an easy-to-turn lever handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium oil rubbed bronze finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Single hole installation Hole Floor-Mount Tub Filler Faucet, Matte Black (T4759-BLFL)
- KOHLER 15 15/16 in W x 20 9/16 in L x 7 5/16 in H, Undermount (K-20000-0)
- JONES STEPHENS Polar White Bar Tap Faucet (B70001)
- BRADFORD WHITE 233-49870-02 Pilot Assembly (233-49870-)
- KINGSTON BRASS Hand Shower, Polished Chrome (K107A1)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Tub Wall Mount (CC301T8)
- KINGSTON BRASS Straight Stop Shut Off Valve, Oil Rubbed Bronze (CCK44155AL)
- KINGSTON BRASS Shower Combo, Polished Chrome, Wall Mount (KSK2521W1)
- KINGSTON BRASS Shower Faucet, Polished Chrome, Wall Mount (KB3631PLSO)
- KINGSTON BRASS Shower Slide Bar, Matte Black, Wall Mount (KX8260)
- KOHLER 8" Rainhead With Katalyst Air-Induction Technology, 1.75 Gpm (13688-G-CP)
- Kingston Brass Showerheads and Tub Faucets