Shop All Shower Heads
Kingston Brass
Shower Faucet, Oil Rubbed Bronze, Wall Mount
Mfr # KB245ALSO
Zoro # G3102105
product price: $123.47
/ea
Free Shipping & Returns
$123.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Faucet; Mounting Hardware
- Color Oil Rubbed Bronze
- Material Brass
- Features Solid Brass Construction, Duraseal Washerless Cartridge, Wall Mount Installation, Standard 1/2" IPS Connection, 1.8 GPM/6.8 LPM Showerhead Flow Rate at 80 PSI, 7-3/80" Shower Arm Length, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
- Length 7.38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB245ALSO
- Zoro # G3102105
- UPC # 663370263866
- Country of Origin Taiwan, Province of China
- Category Shower Heads
Dimensions
Length | 7.38 |
Height | 3.13 |
Width | 13.63 |
Face Dia. | Shower: 2-3/8" |
Item Width (Inch) | 13.63 |
Item Length (Inch) | 7.38 |
Item Height (Inch) | 3.13 |
Description
The exquisite design of this shower faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Complete with easy-to-turn lever handles, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium oil rubbed bronze finish for a fixture that will last for years to come. Internal valve hardware is included for your use.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K&S PRECISION METALS BRASS TUBE SQRE 1/16X12"" (8149)
- PFISTER Dual Handle 4" Mount, 3 Hole Bathroom Faucet, Polished chrome (LG48-GL0C)
- BECK 1/4" MNPT x 1-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331005009)
- ZORO SELECT Swivel Connector, Low Lead Brass, 750 psi (704070-08)
- KINGSTON BRASS Shower Head, Oil Rubbed Bronze, Wall Mount (K136A5)
- KINGSTON BRASS Shower Head, Polished Chrome, Wall Mount (K135A1)
- KINGSTON BRASS Shower Head, Polished Chrome, Wall Mount (K131A1)
- KINGSTON BRASS Shower Head, Matte Black, Wall Mount (KX1550)
- KINGSTON BRASS Shower Head, Brushed Nickel, Wall Mount (KX4648)
- KINGSTON BRASS Shower Head, Brushed Nickel, Wall Mount (P10SNCK)
- KINGSTON BRASS Shower Head, Polished Nickel, Wall Mount (K132A6)
- Kingston Brass Bathtub Faucets & Accessories