Shop All Shower Faucets
Kingston Brass
Shower Faucet, Matte Black, Wall Mount
Mfr # KB650SO
Zoro # G3107249
product price: $181.97
/ea
Free Shipping & Returns
$181.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Faucet; Mounting Hardware
- Color Matte Black
- Material Brass
- Features Solid brass construction, Duraseal washerless cartridge, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, Pressure balanced valve to prevent scalding, Integral screwdriver stops for easy repair, Easy installation, Standard 1/2-14 NPT connection, Corrosion-resistant finish, Designed for long-lasting durability
- Flow Rate 1.8 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB650SO
- Zoro # G3107249
- UPC # 663370822827
- Country of Origin Taiwan, Province of China
- Category Shower Faucets
Dimensions
Length | 6.63 |
Width | 6.75 |
Height | 6.75 |
Face Dia. | Shower: 1-3/4" |
Item Height (Inch) | 6.75 |
Item Length (Inch) | 6.63 |
Item Width (Inch) | 6.75 |
Description
This shower faucet brings a fun twist to classic design. Able to coordinate well with a range of interior designs, the simplistic nature it provides enhances any theme. Complete with an easy-to-turn lever handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium matte black finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOELLER 2" FNPT Cast Iron Full Flow Check Valve (30-0152)
- KOHLER Pinstripe Pure Transfer Valve Trim (T13175-3A-CP)
- B&K 1/2 In. Malleable Black Iron Pipe Plug (521-803BG)
- RHEEM Vent Hood (AS36352-2H)
- KINGSTON BRASS Shower Faucet, Polished Brass, Wall Mount (KB242AXSO)
- KINGSTON BRASS Shower Faucet, Polished Chrome, Wall Mount (KB531LSO)
- KINGSTON BRASS Shower Faucet, Polished Chrome, Wall Mount (KF114)
- KINGSTON BRASS Shower Faucet, Brushed Brass, Wall Mount (KB247PXSO)
- KINGSTON BRASS Shower Faucet, Polished Brass, Wall Mount (KB242SO)
- KINGSTON BRASS Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB245SO)
- KIBI Cube Pressure Balanced 2-Function Shower System with Rough-In Valve, Matte Black (KSF405MB)
- Kingston Brass Bathtub Faucets & Accessories