Shop All Shower Faucets
Kingston Brass
Shower Faucet, Brushed NickelPolished Brass
Mfr # KB8639FLSO
Zoro # G407965350
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Length 72.0
- Width 7.0
- Height 7.0
- Weight 3.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KB8639FLSO
- Zoro # G407965350
- UPC # 663370027079
- Country of Origin Taiwan, Province of China
- Category Shower Faucets
Dimensions
Length | 72.0 |
Width | 7.0 |
Height | 7.0 |
Details
Material | Brass |
Weight | 3.9 |
Description
The graceful design of this shower faucet's nod towards traditionalism will enhance any classically styled bathroom Complete with an easytoturn lever handle, an optimum bathing experience awaits Enjoy the sturdy brass construction and premium polished chromepolished brass finishes for a fixture that will last for years to come A pressure balanced valve is included for safety and protection against accidental burns
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 4 H, 6 PK (AFC-420-6p-4563)
- ZORO SELECT Coupler, Female, 1.5 In (3LX15)
- ELDON JAMES 1/2" Barbed Straight Coupler PK 10 (C0-8WP)
- CAL-VAN TOOLS MASTER IN-LINE FLARING TOOL KIT (CV165)
- KINGSTON BRASS Shower Faucet, Polished ChromePolished Brass (KB8634FLSO)
- KINGSTON BRASS Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB245SO)
- KINGSTON BRASS Shower Faucet, Brushed Brass, Wall Mount (KB247PXSO)
- KINGSTON BRASS Shower Faucet, Polished Chrome, Wall Mount (KB531LSO)
- KINGSTON BRASS Shower Faucet, Polished Brass, Wall Mount (KB242AXSO)
- KINGSTON BRASS Shower Faucet, Polished Chrome, Wall Mount (KB241SO)
- KINGSTON BRASS Shower Faucet, Brushed Nickel, Wall Mount (KB538SO)
- Kingston Brass Shower Faucets