Shop All Shower Faucets
Kingston Brass
Shower Faucet, Brushed Nickel, Wall Mount
Mfr # KB658SO
Zoro # G3915738
product price: $142.97
/ea
Free Shipping & Returns
$142.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Pressure Balanced Valve
- Features Long Lasting Performance
- Material Brass;Acrylic
- Flow Rate 1.8 gpm
- Mounting Type Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB658SO
- Zoro # G3915738
- UPC # 663370080807
- Country of Origin Taiwan, Province of China
- Category Shower Faucets
Dimensions
Width | Shower Head Width: 1-3/4", Valve Width: 6-3/4" |
Depth | Shower Head Depth: 6-5/8", Valve Depth: 3" |
Face Dia. | 1-3/4" |
Item Width (Inch) | 7 |
Item Height (Inch) | 6.5 |
Item Length (Inch) | 7 |
Description
This shower faucet brings a fun twist to classic design. Able to coordinate well with a range of interior designs, the simplistic nature it provides enhances any theme. Complete with an easy-to-turn lever handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium brushed nickel finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/8" T-1001 NO LEAD IPS FP BV (101-300NL)
- LASCO FITTINGS Adapter, 4 x 4 in, Schedule 40, White (435040)
- GROHE Shower Outlet Elbow, 1/2" NPT Connection (28627000)
- LEGEND VALVE 1" T-450 NO LEAD IN-LINE CHECK (105-425NL)
- KINGSTON BRASS Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB245SO)
- KINGSTON BRASS Shower Faucet, Polished Chrome, Wall Mount (KB241SO)
- KINGSTON BRASS Shower Faucet, Brushed Nickel, Wall Mount (KB538SO)
- KINGSTON BRASS Shower Faucet, Brushed Brass, Wall Mount (KB247PXSO)
- KINGSTON BRASS Shower Faucet, Polished Chrome, Wall Mount (KB531LSO)
- KINGSTON BRASS KS3036DXT Three-Way Diverter Valve Trim, Polished Nickel (KS3036DXT)
- DELTA Faucet, Slide Bar Hand Shower, Chrome, Wall (57021)
- Kingston Brass Shower Faucets