Shop All Shower Faucets
Kingston Brass
Shower Faucet, Brushed Nickel, Wall Mount
Mfr # KB538LSO
Zoro # G3092418
$61.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Faucet; Mounting Hardware
- Color Brushed Nickel
- Material Brass;Acrylic
- Features Solid Brass ABS Construction, Duraseal Washerless Cartridge, Wall Mount Installation, Standard 1/2" IPS Connection, 1.8 GPM/6.8 LPM Showerhead Flow Rate at 80 PSI, 7-3/4" Shower Arm Length, Single Lever Handle Meets ADA Guidelines, Corrosion-Resistant Finish, Non-metallic adjustable showerhead
- Length 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KB538LSO
- Zoro # G3092418
- UPC # 663370316364
- Country of Origin Taiwan, Province of China
- Category Shower Faucets
Dimensions
Length | 48 |
Height | 7.75 |
Width | 6.75 |
Face Dia. | Shower: 2-3/8" |
Item Width (Inch) | 6.75 |
Item Height (Inch) | 7.75 |
Item Length (Inch) | 48 |
Description
The exquisite design of this shower faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Complete with an easy-to-turn lever handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium brushed nickel finish for a fixture that will last for years to come. Internal valve hardware is included for your use.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Galv.Nipple, Seamless, 3/4XCLOSE (793LW0)
- MAID-O-MIST 59 Float Control Valve (59 Float Control Valve)
- ZORO SELECT 4-1/8" Fiberglass Elbow Pipe Fitting Insulation, 1-1/2" Wall (ELL348)
- LEGEND VALVE 1/2" X 6" BRASS NIPPLE (311-070)
- KINGSTON BRASS Shower Faucet, Polished Chrome, Wall Mount (KF114)
- KINGSTON BRASS Shower Faucet, Polished Brass, Wall Mount (KB242AXSO)
- KINGSTON BRASS Shower Faucet, Brushed Nickel, Wall Mount (KB538SO)
- KINGSTON BRASS Shower Faucet, Brushed Brass, Wall Mount (KB247PXSO)
- KINGSTON BRASS Shower Faucet, Polished Chrome, Wall Mount (KB241SO)
- KINGSTON BRASS Shower Faucet, Polished Brass, Wall Mount (KB242SO)
- DELTA Modern: Monitor 14 Series Shower Trim (T14267-BL-PP)
- Kingston Brass Bathtub Faucets & Accessories