Shop All Shower Faucets
Kingston Brass
Shower Faucet, Brushed Nickel, Wall Mount
Mfr # KB26380MLSO
Zoro # G3103304
product price: $188.47
/ea
Free Shipping & Returns
$188.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Faucet;Rough-In Valve;Mounting Hardware
- Color Brushed Nickel
- Material Brass;Acrylic
- Features Beautiful premier finish, Designed for a long-lasting performance, Fine artistic craftsmanship, Duraseal washerless cartridge, 1.8 GPM/6.8 LPM Showerhead Flow Rate At 80 PSI, Compliant with California Energy Commission Title 2
- Length 7.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB26380MLSO
- Zoro # G3103304
- UPC # 663370125768
- Country of Origin Taiwan, Province of China
- Category Shower Faucets
Dimensions
Length | 7.13 |
Height | 7.5 |
Width | 7.5 |
Face Dia. | 2-1/4" |
Item Width (Inch) | 7.5 |
Item Height (Inch) | 7.5 |
Item Length (Inch) | 7.13 |
Description
This shower faucet's modern features create a bold and edgy design in your bathroom. Complete with an easy-to-turn lever handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium brushed nickel finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LARSEN SUPPLY CO 3/8X3/8 Cmp Adapter (17-6693)
- DEARBORN BRASS 1/2" Pipe Dia., Plastic, Nominal Copper, Split Flange (5340P)
- KOHLER Seal, Threshold 23.125 (1014086-01)
- ZORO SELECT 1/2" x 1/2" x 1/4" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (5P485)
- KINGSTON BRASS Shower Faucet, Polished ChromePolished Brass (KB8634FLSO)
- KINGSTON BRASS Shower Faucet, Brushed Brass, Wall Mount (KB247PXSO)
- KINGSTON BRASS Shower Faucet, Brushed Nickel, Wall Mount (KB538SO)
- KINGSTON BRASS Shower Faucet, Polished Chrome, Wall Mount (KF114)
- KINGSTON BRASS Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB245SO)
- KINGSTON BRASS Shower Faucet, Polished Brass, Wall Mount (KB242SO)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless, Wall (54445-SS-PK)
- Kingston Brass Bathtub Faucets & Accessories