Shop All Shower Faucets
Kingston Brass
Shower Faucet, Brushed Nickel, Wall Mount
Mfr # KB248SO
Zoro # G3922722
product price: $116.97
/ea
Free Shipping & Returns
$116.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Internal Valve Hardware
- Features Pressure balanced washerless cartridge
- Material Brass
- Flow Rate 1.8 gpm
- Mounting Type Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB248SO
- Zoro # G3922722
- UPC # 663370121821
- Country of Origin Taiwan, Province of China
- Category Shower Faucets
Dimensions
Width | Showerhead: 2-3/8" |
Face Dia. | 2-3/8" |
Item Width (Inch) | 8 |
Item Height (Inch) | 7.38 |
Item Length (Inch) | 9.35 |
Description
The timeless appeal of this shower faucet's sleek and simple design transforms any bathroom into a destination location. Complete with easy-to-turn lever handles, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium brushed nickel finish for a fixture that will last for years to come. Internal valve hardware is included for your use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY POINT WELL BLUE 1.5in. X4ft (BBP150-04)
- SHARKBITE Push to Connect 1/2 in. PTC X 1/2 in. D PTC Brass Elbow (U4248LFA)
- KINGSTON BRASS Shower Head, Polished Brass, Wall Mount (K138A2)
- ZORO SELECT Socket x Socket Cast Iron 1/16 Bend (220676)
- KINGSTON BRASS Shower Faucet, Polished Chrome, Wall Mount (KB531LSO)
- KINGSTON BRASS Shower Faucet, Brushed Brass, Wall Mount (KB247PXSO)
- KINGSTON BRASS Shower Faucet, Polished Brass, Wall Mount (KB242AXSO)
- KINGSTON BRASS Shower Faucet, Polished Brass, Wall Mount (KB242SO)
- KINGSTON BRASS Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB245SO)
- KINGSTON BRASS Shower Faucet, Polished ChromePolished Brass (KB8634FLSO)
- KIBI Cube Pressure Balanced 2-Function Shower System with Rough-In Valve, Chrome (KSF405CH)
- Kingston Brass Shower Faucets