Shop All Showerheads and Tub Faucets
Kingston Brass
Shower Combo, Shower Combo, Brushed Nickel, Wall Mount
Mfr # KSX2528SBB
Zoro # G3101405
product price: $97.47
/ea
Free Shipping & Returns
$97.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Hand Shower;Shower Slide Bar
- Features Premium Brass Construction, 5 Setting (Shower Spray, Pulsating Massage Aeration, Aeration/Spray, Aeration/Massage Combination, Massage/Spray Combination) Hand Held Shower Head, 24" slide bar, 59" plastic shower hose, ANSI 112.18.1M, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI
- Flow Rate 1.8 gpm
- Mounting Type Wall Mount
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KSX2528SBB
- Zoro # G3101405
- UPC # 663370109607
- Country of Origin Taiwan, Province of China
- Category Showerheads and Tub Faucets
Dimensions
Height | 4.69 |
Width | 5.31 |
Face Dia. | 3-1/4" |
Length | 25.0 |
Inlet Size | 1/2 |
Item Height (Inch) | 4.69 |
Item Length (Inch) | 25 |
Item Width (Inch) | 5.31 |
Description
Get a spa like experience in your home with the Made To Match Hand Shower with Hose and Slide Bar Kit. It will allow you to gently massage your stresses away under the multitude of spray modes available. Cater the water flow to your desires as you allow the brushed nickel finish to provide a long lasting and warm touch to your bathroom ensemble. Also utilize the versatility and functionality of the 59" hose. This makes cleaning a breeze with the flexibility to reach all areas of your shower.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Trinsic Monitor 14 Series H2Okinetic Shower Trim CB (T14259-CZ)
- LEGEND VALVE 1-1/2" T-611 PVC CHECK VALVE (203-107)
- ANDERSON METALS Coupling Brass Ipt 1/2 X 3/8 (738119-0806)
- SLOAN Regal 111 Xl Smo M Flush Valve (3980189)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB3631PXTO)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (KB86520ZX)
- KINGSTON BRASS Shower Slide Bar, Matte Black, Wall Mount (KX8260)
- KINGSTON BRASS Shower Combo, Oil Rubbed Bronze, Wall Mount (CCK2135)
- KINGSTON BRASS Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount (KS33555AX)
- KINGSTON BRASS Roman Tub Faucet, Polished Chrome, Deck Mount (KS5361AX)
- TOTO Cover Plate Large 12X14 Efvmc Conceal (THP3211)
- Kingston Brass Showerheads and Tub Faucets