Shop All Showerheads and Tub Faucets
Kingston Brass
Shower Combo, Polished Chrome, Wall Mount
Mfr # KSK2521W1
Zoro # G3923054
product price: $97.47
/ea
Free Shipping & Returns
$97.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 4 Pieces Shower Combo
- Mounting Type Wall Mount
- ADA Compliant false
- Finish Polished Chrome
- Shower Head Type Hand Held
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KSK2521W1
- Zoro # G3923054
- UPC # 663370027772
- Country of Origin Taiwan, Province of China
- Category Showerheads and Tub Faucets
Dimensions
Height | Hand Shower Heigth: 12-11/16" |
Width | Hand Shower Head Width: 3-1/4" |
Face Dia. | 3-1/4" |
Item Length (Inch) | 12.69 |
Item Width (Inch) | 3.25 |
Item Height (Inch) | 2 |
Description
Get a spa like experience in your home with the Kingston Brass Hand Shower Combo. It will allow you to gently massage your stresses away under the multitude of spray modes available. Cater the water flow to your desires as you allow the polished chrome finish to add a glistening elegance to your bathroom ensemble. Also utilize the versatility and functionality of the 59" hose. This makes cleaning a breeze with the flexibility to reach all areas of your shower.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1.5" Nom. Schedule 80 Aluminum Pipe 6061-T6-Extruded (1230)
- BOB Float Valve, 1/2 in., Pipe, Brass, MNPT (R400-1/2)
- PARKER 1/2" Compression x MNPT Male Branch Tee (P8MT8)
- ANVIL FNPT, Black Forged Steel 90 Degree Elbow, Class 3000 (0361101603)
- KINGSTON BRASS Roman Tub Faucet, Polished Chrome, Deck Mount (KS5361AX)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (KB86520DFL)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Tub Wall Mount (CC301T8)
- KINGSTON BRASS K106A1 Hand Shower Head, Polished Chrome (K106A1)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount (CC66T1)
- KINGSTON BRASS KXH144A1 Vilbosch 5-Function Hand Shower, Polished Chrome (KXH144A1)
- PLUMB PAK Energysaver Swivelshwrhd (PP825-14)
- Kingston Brass Showerheads and Tub Faucets