Shop All Showerheads and Tub Faucets
Kingston Brass
Shower Combo, Polished Chrome, Wall Mount
Mfr # KAK3521W1
Zoro # G3941175
product price: $207.97
/ea
Free Shipping & Returns
$207.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Slide Bar, Hose
- Features 4 Pieces Shower Combo
- Flow Rate 1.8 gpm
- Mounting Type Wall Mount
- ADA Compliant false
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KAK3521W1
- Zoro # G3941175
- UPC # 663370027819
- Country of Origin Taiwan, Province of China
- Category Showerheads and Tub Faucets
Dimensions
Item Width (Inch) | 2.63 |
Item Length (Inch) | 24 |
Item Height (Inch) | 2.75 |
Description
Create a custom period-style bathroom with this slide bar combo. The porcelain hand shower instantly adds vintage charm as the style and bathing experience you deserve is acquired through use of the slide bar. Allow it to regulate the height of your hand shower in style as you custom create your very own soothing at-home spa experience. For a complete shower system, matching finish shower faucets and volume controls are sold separately.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" NO LEAD SWT x FNPT UNIONS (302-317LNL)
- AMERICAN STANDARD Countertop Sink, 8" Center Holes, Bone (0475020.021)
- VIEGA Viega ProPress cap, 1/2" (85357)
- LEGEND VALVE 3" X 2" SS316 HEX BUSHING (416-510)
- KINGSTON BRASS Shower Faucets, Shower Faucet, Polished Chrome, Wall Mount (KB651SWSO)
- KINGSTON BRASS Roman Tub Faucet, Polished Chrome, Deck Mount (KS33315AX)
- KINGSTON BRASS Shower Combo, Polished Chrome, Wall Mount (KAK3321W1)
- KINGSTON BRASS Shower Faucet, Brushed Nickel, Wall Mount (KB3638PLSO)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (KS36320AL)
- KINGSTON BRASS KB3632PX Tub & Shower Faucet Porcelain Cross Handle (KB3632PX)
- SPEAKMAN Rainier Polished Chrome Shower Elbow (VS-154)
- Kingston Brass Showerheads and Tub Faucets