Shop All Showerheads and Tub Faucets
Kingston Brass
Shower Combo, Polished Chrome, Wall Mount
Mfr # KAK3321W1
Zoro # G3923964
product price: $214.47
/ea
Free Shipping & Returns
$214.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Slide Bar, Hose
- Features 4 Pieces Shower Combo
- Mounting Type Wall Mount
- ADA Compliant false
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KAK3321W1
- Zoro # G3923964
- UPC # 663370027871
- Country of Origin Taiwan, Province of China
- Category Showerheads and Tub Faucets
Dimensions
Item Length (Inch) | 24 |
Item Height (Inch) | 2.75 |
Item Width (Inch) | 2.63 |
Description
Have both the style and bathing experience you deserve with this slide bar combo. The Kingston Brass Shower Combo is offered in a variety of finishes to fit your desired traditional washroom decor. Allow it to regulate the height of your hand shower in style as you custom create your very own soothing at-home spa experience. For a complete shower system, matching finish shower faucets and volume controls are sold separately.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Bancroft Widespread Lavatory Faucet W (10577-4-BN)
- PARKER Tubing, Red, Overall 100 ft L (95UM-4X.75-RED-0100)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 1-1/4" MNPT 12" L (ZUSA-PF-5865)
- USA INDUSTRIALS Pipe Fitting - 316SS - Schedule 40 - Close Nipple - 1/4" MNPT (ZUSA-PF-2230)
- KINGSTON BRASS KXH441A1 Vilbosch 4-Function Hand Shower, Polished Chrome (KXH441A1)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Tub Wall Mount (CC1083T5)
- KINGSTON BRASS KXH144A1 Vilbosch 5-Function Hand Shower, Polished Chrome (KXH144A1)
- KINGSTON BRASS Shower Combo, Antique Brass, Wall Mount (KAK3523W3)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB651)
- KINGSTON BRASS Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB635TO)
- MOEN Posi-Temp(R) All-Metal Trim Kits (T8375NH)
- Kingston Brass Showerheads and Tub Faucets