Shop All Showerheads and Tub Faucets
Kingston Brass
Shower Combo, Polished Brass, Tub Wall Mount
Mfr # CCK6172
Zoro # G3910016
product price: $1,117.97
/ea
Free Shipping & Returns
$1,117.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Lever Handle Style
- Flow Rate 2.0 gpm
- Mounting Type Tub Wall Mount
- Number of Holes 2
- ADA Compliant true
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # CCK6172
- Zoro # G3910016
- UPC # 663370106934
- Country of Origin Taiwan, Province of China
- Category Showerheads and Tub Faucets
Dimensions
Height | Shower: 39-7/16"-67-1/4", Lever: 3-1/16" |
Item Height (Inch) | 39.44 |
Item Width (Inch) | 9.38 |
Item Length (Inch) | 20.75 |
Description
Able to transform your bathroom into the retreat you've been dreaming of, bask under the Vintage Rain Drop Shower Combo with Hand Shower's exquisitive design and ornate detailing. With 91 water channels, this shower system will rejuvenate both your body and soul. The rain drop technology coupled with the 8" diameter face ensures that every part of your body feels the relaxing sensation of rain. The additional hand shower also provides added benefits for an easier cleansing experience.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Rubber Repair Kit, 3/4 to 1 In. (RK34-975XL)
- ZOELLER 2" Socket PVC Union Swing Check Valve (30-0103)
- ZORO SELECT Red Brass Cored Plug, MNPT, 1/2" Pipe Size (6RCU9)
- CHAMPION 2" Flanged Stainless Steel Wafer Check Valve (2SDS15-SSP-R)
- KINGSTON BRASS Shower Combo, Polished Chrome, Wall Mount (KAK3321W1)
- KINGSTON BRASS Clawfoot Tub Faucet Packages, Brushed Nickel, Deck Mount (CCK1178DAL)
- KINGSTON BRASS Hand Shower, Polished Brass (K107A2)
- KINGSTON BRASS Shower Head, Polished Brass, Wall Mount (K133A2)
- KINGSTON BRASS Hand Shower, Polished Chrome (K107A1)
- KINGSTON BRASS Shower Slide Bar, Matte Black, Wall Mount (KX8260)
- KOHLER Loure Single-Function Showerhead (14786-BL)
- Kingston Brass Showerheads and Tub Faucets