Shop All Showerheads and Tub Faucets
Kingston Brass
Shower Combo, Oil Rubbed Bronze, Wall Mount
Mfr # CCK2135
Zoro # G3934035
product price: $373.72
/ea
Free Shipping & Returns
$373.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Shower Faucet, Shower Head
- Features High Shower Head Clearance
- Mounting Type Wall Mount
- Number of Holes 2
- ADA Compliant false
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # CCK2135
- Zoro # G3934035
- UPC # 663370124587
- Country of Origin Taiwan, Province of China
- Category Showerheads and Tub Faucets
Dimensions
Face Dia. | 4-7/8" |
Item Height (Inch) | 6 |
Item Length (Inch) | 62 |
Item Width (Inch) | 6 |
Description
Add the polished refinery of this Vintage Wall Mount Shower Combo to your bathroom. The classic styling adds a luxurious element as the shower riser ensures a high shower head clearance, perfect for everyone in the home. Included in this combo are the shower head, shower riser, and faucet body. This package is for shower use only and does not include a tub filler. All components are constructed from solid brass for durability and reliability.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" Male NPT Carbon Steel Hex Head Bull Plug (0338203680)
- APOLLO PEX-A 1/2 in. Expansion PEX in to X 1/2 in. D MNPT Brass 90 Degree Elbow (EPXME1212)
- DYNAQUIP CONTROLS Ready To Mount Acuator 300in.-lb. (DE305)
- CATAWISSA Threaded Steel Union (0838500622)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (KB86520ZX)
- KINGSTON BRASS Shower Head, Polished Brass, Wall Mount (K133A2)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB3631PXTO)
- KINGSTON BRASS KXH441A1 Vilbosch 4-Function Hand Shower, Polished Chrome (KXH441A1)
- KINGSTON BRASS Straight Stop Shut Off Valve, Oil Rubbed Bronze (CCK44155AL)
- KINGSTON BRASS Shower Combo, Polished Chrome, Wall Mount (KAK3521W1)
- GERBER PLUMBING Classics 3-Handle Wall Hung 1-Spray Tub and Shower Faucet in Chrome, Valve Not Included (G0048030)
- Kingston Brass Showerheads and Tub Faucets