Shop All Bathtub and Shower Faucet Combo
Kingston Brass
Shower Combo, Oil Rubbed Bronze
Mfr # CCK2135PX
Zoro # G104245670
product price: $417.99
/ea
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Oil Rubbed Bronze
- Width 10.13
- Length 8.69
- Height 62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # CCK2135PX
- Zoro # G104245670
- UPC # 663370985607
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 10.13 |
Length | 8.69 |
Height | 62 |
Details
Material | Brass |
Color | Oil Rubbed Bronze |
Weight | 7.4 |
Finish | Oil Rubbed Bronze |
Features | High quality brass construction, Drip-free ceramic disc cartridge, Wall mount installation, 1.8 GPM/6.8 LPM shower head flow rate at 80 PSI, 1/2"-14 NPT inlet connection, 4-13/16" diameter shower head, 92 rain spray nozzles, Cross handles for easy rotation, Corrosion-resistant finish, Designed for long-lasting durability, Not designed to be mounted on the tub wall |
Includes | Shower Combo |
Description
Add the polished refinery of this Vintage wall mount shower combo to your bathroom. The classic styling adds a luxurious element as the shower riser ensures a high showerhead clearance, perfect for everyone in the home. Included in this combo are the showerhead, shower riser, faucet body, and wall support. This package is for shower use only and does not include a tub filler. All components are constructed from solid brass for durability and reliability.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (W68PLP-4-6)
- KOHLER Cap Kit, Replacement (GP77759)
- KOHLER Coralais Bath/Shower Trim Set With Le (T15201-4S-CP)
- BRASSCRAFT Shower, Shower Head, Chrome (SWD0419)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB531)
- KINGSTON BRASS Tub and Shower Faucet, Antique Brass, Wall Mount (KBX8133DX)
- KINGSTON BRASS Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB235AX)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB86580CML)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB248)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB531LTO)
- KOHLER Pitch Shower Only Headless Kit (TLS97077-4-2MB)
- Kingston Brass Bathtub Faucets & Accessories