Shop All Showerheads and Tub Faucets
Kingston Brass
Shower Combo, Brushed Nickel, Wall Mount
Mfr # KSK2528W8
Zoro # G3936984
Free Shipping & Returns
$142.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 4 Pieces Shower Combo
- Flow Rate 1.8 gpm
- Mounting Type Wall Mount
- ADA Compliant false
- Finish Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KSK2528W8
- Zoro # G3936984
- UPC # 663370027789
- Country of Origin Taiwan, Province of China
- Category Showerheads and Tub Faucets
Dimensions
Height | Hand Shower Heigth: 12-11/16" |
Width | Hand Shower Head Width: 3-1/4" |
Face Dia. | 3-1/4" |
Item Height (Inch) | 2 |
Item Width (Inch) | 3.25 |
Item Length (Inch) | 12.69 |
Description
Get a spa like experience in your home with the Kingston Brass Hand Shower Combo. It will allow you to gently massage your stresses away under the multitude of spray modes available. Cater the water flow to your desires as you allow the brushed nickel finish to provide a long lasting and warm touch to your bathroom ensemble. Also utilize the versatility and functionality of the 59" hose. This makes cleaning a breeze with the flexibility to reach all areas of your shower.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Sink, Drop-In Mount, 2 Hole, Brushed Satin Finish (BCR152)
- NANTUCKET SINKS 17 Inch Round White Vessel Sink With Overflow (NSV218)
- LARSEN SUPPLY CO 1/2X1/2X48 Ss Connector (10-0449)
- LEGRIS Push-to-Connect, Threaded Male Branch Tee, 5/16 in or 8mm Tube Size, Nylon, Black, 10 PK (3108 08 11)
- KINGSTON BRASS Shower Combo, Oil Rubbed Bronze, Wall Mount (CCK2135)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB46310BX)
- KINGSTON BRASS Straight Stop Shut Off Valve, Oil Rubbed Bronze (CCK44155AL)
- KINGSTON BRASS Shower Faucet, Polished Chrome, Wall Mount (KB3631ALSO)
- KINGSTON BRASS K106A1 Hand Shower Head, Polished Chrome (K106A1)
- KINGSTON BRASS KXH154A1 Vilbosch 5-Function Hand Shower, Polished Chrome (KXH154A1)
- KOHLER Hand Shower, Polished Chrome, Wall (22165-G-CP)
- Kingston Brass Showerheads and Tub Faucets