Shop All Bathtub and Shower Faucet Combo
Kingston Brass
Shower Combo, Brushed Brass
Mfr # CCK2137BEX
Zoro # G104245717
product price: $432.99
/ea
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Brushed Brass
- Width 10.13
- Length 9
- Height 62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # CCK2137BEX
- Zoro # G104245717
- UPC # 663370985768
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 10.13 |
Length | 9 |
Height | 62 |
Details
Material | Brass |
Color | Brushed Brass |
Weight | 7.4 |
Finish | Brushed Brass |
Includes | Shower Combo |
Features | High quality brass construction, Drip-free ceramic disc cartridge, Wall mount installation, 1.8 GPM/6.8 LPM shower head flow rate at 80 PSI, 1/2"-14 NPT inlet connection, 4-13/16" diameter shower head, 92 rain spray nozzles, Cross handles for easy rotation, Corrosion-resistant finish, Designed for long-lasting durability, Check local building codes prior to purchasing this or any plumbing product. |
Description
Add the polished refinery of this Essex wall mount shower combo to your bathroom. The classic styling adds a luxurious element as the shower riser ensures a high showerhead clearance, perfect for everyone in the home. Included in this combo are the showerhead, shower riser, faucet body, and wall support. This package is for shower use only and does not include a tub filler. All components are constructed from solid brass for durability and reliability.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Aquaseal Brass Seat Pack (000862-1400AP)
- JONES STEPHENS S-Trap, CP Brass, 17 Gauge, 1-1/2" (P38097)
- JOHN GUEST Barbed Tube To Hose Stem, Polypropylene, White, 10 PK (PP251612W-PK10)
- JOHN GUEST LLDPE Tubing 1/4 OD, Blue 500 ft. Roll (PE-08-BI-DF-B)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB248LL)
- KINGSTON BRASS KB248PX Tub & Shower Faucet Porcelain Cross Handles (KB248PX)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB241PX)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KBX8138DPL)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB248)
- KINGSTON BRASS Tub and Shower Faucet, Antique Brass, Wall Mount (KBX8133ZX)
- CENTRAL BRASS 3-Handle Tub and Shower Set, Polished Chrome, Wall (80868-Z)
- Kingston Brass Bathtub and Shower Faucet Combo