Shop All Bathtub and Shower Faucet Combo
Kingston Brass
Shower Combo, Brushed Brass
Mfr # CCK2137
Zoro # G804245611
product price: $515.99
/ea
Free Shipping & Returns
$515.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Brushed Brass
- Width 6
- Length 62
- Height 6.31
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # CCK2137
- Zoro # G804245611
- UPC # 663370985744
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 6 |
Length | 62 |
Height | 6.31 |
Details
Material | Brass |
Color | Brushed Brass |
Weight | 7.32 |
Finish | Brushed Brass |
Includes | Shower |
Features | High quality brass construction, Drip-free ceramic disc cartridge, Wall mount installation, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, 1/2"-14 NPT inlet connection, 4-13/16" diameter shower head, 92 rain spray nozzles, Cross handles for easy rotation, Corrosion-resistant finish, Designed for long-lasting durability, Not designed to be mounted on the tub wall |
Description
Add the polished refinery of this Vintage wall mount shower combo to your bathroom. The classic styling adds a luxurious element as the shower riser ensures a high showerhead clearance, perfect for everyone in the home. Included in this combo are the showerhead, shower riser, and faucet body. This package is for shower use only and does not include a tub filler. All components are constructed from solid brass for durability and reliability.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Flange, 3", Full Port , 200 psi, Elbow (M300CPG90)
- KINGSTON BRASS KBS563SP Kitchen Faucet Sprayer (KBS563SP)
- SIMMONS Simmons 1235 Splicing Kit, Plastic, For #3 and 10 ga, 12 ga, 14 ga Submersible Cable (1235)
- ZORO SELECT Red Brass Union, FNPT, 1" Pipe Size (1VFK7)
- KINGSTON BRASS Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB235)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB148)
- KINGSTON BRASS Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB655)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB86580CML)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB531L)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB531LTO)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (VB36320AL)
- Kingston Brass Bathtub Faucets & Accessories