Shop All Showerheads and Tub Faucets
Kingston Brass
Shower Combo, Antique Brass, Wall Mount
Mfr # KAK3523W3
Zoro # G3106269
product price: $350.97
/ea
Free Shipping & Returns
$350.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Hand Shower;Shower Slide Bar
- Features High quality brass construction, 4 pieces shower combo, Perfectly match with any traditional collection, Matching accessories available, Brass supply elbow, 24" shower slide bar, 59" hose and Victorian hand shower, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, Corrosion-resistant finish, Designed for long-lasting durability
- Mounting Type Wall Mount
- ADA Compliant false
- Finish Antique Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KAK3523W3
- Zoro # G3106269
- UPC # 663370723247
- Country of Origin Taiwan, Province of China
- Category Showerheads and Tub Faucets
Dimensions
Height | 2.75 |
Width | 2.63 |
Length | 24 |
Item Width (Inch) | 2.63 |
Item Height (Inch) | 2.75 |
Item Length (Inch) | 24 |
Description
Create a custom period-style bathroom with this slide bar combo. The porcelain hand shower instantly adds vintage charm as the style and bathing experience you deserve is acquired through use of the slide bar. The Kingston Brass Shower Combo is offered in a variety of finishes to fit your desired traditional washroom decor. Allow it to regulate the height of your hand shower in style as you custom create your very own soothing at-home spa experience. For a complete shower system, matching finish shower faucets and volume controls are sold separately.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN 2-1/8" L x 6 3/4 in H, Chrome-Plated Brass, Drain (S-3470)
- MAXPURE STAINLESS STEEL FITTING (TEG216L.5-PL)
- ZORO SELECT CPVC Tee, Schedule 80, 1/2" Pipe Size, FNPT x FNPT x FNPT (9805-005)
- EEMAX 208VAC, 50 Amps, Commercial Electric Tankless Water Heater (EX180T2T)
- KINGSTON BRASS Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB245PLSO)
- KINGSTON BRASS Shower Head, Polished Brass, Wall Mount (K133A2)
- KINGSTON BRASS Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB635TO)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Tub Wall Mount (CC1083T5)
- KINGSTON BRASS Straight Stop Shut Off Valve, Chrome (CCK44151AX)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (KS36320AL)
- DELTA Linden Monitor 17 Series Tub & Shower Trim with In2ition (T17494-RB-I)
- Kingston Brass Showerheads and Tub Faucets