Shop All Shower & Bathtub Parts
Kingston Brass
Shower Arms and Flange Polished Chrome, Ceiling Mount
Mfr # K217A1
Zoro # G0846013
product price: $45.47
/ea
$45.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Shower Arm And Flange
- Features Select From A Variety Of Shower Heads To Complete Your Setup
- Mounting Type Ceiling Mount
- Number of Holes 0
- ADA Compliant false
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # K217A1
- Zoro # G0846013
- UPC # 663370029677
- Country of Origin Taiwan, Province of China
- Category Shower & Bathtub Parts
Dimensions
Height | 17-11/16" |
Width | 3-3/16" |
Depth | 3-3/16" |
Item Height (Inch) | 3.19 |
Item Width (Inch) | 3.19 |
Item Length (Inch) | 17.69 |
Description
K217A1 17 In. Raindrop Shower Arm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEST-TITE Pressure Relief Pneumatic Test Plug 1-1/4" to 1-1/2" (83585)
- NIBCO 2" x 1-1/2" NOM C Copper Reducer (600R 2x11/2)
- KOHLER Button (78205-VF)
- ZORO SELECT 304 Stainless Steel Coupling, 3/4 in x 3/4 in Pipe Fitting, Female NPT x Female NPT, Class 150 (40FC111N034)
- KINGSTON BRASS CC472 Double Offset Bath Supply (CC472)
- KINGSTON BRASS Claremont 12" Shower Arm, Brushed Brass (K117A7)
- KINGSTON BRASS FLEURO8 Heavy Duty Round Solid Cast Brass Shower Flange (FLEURO8)
- KINGSTON BRASS Vintage Shower Diverter, Polished Chrome (ABT1060-1)
- KINGSTON BRASS Vintage Shower Riser And Wall Support, Brushed Nickel (CCR608)
- KINGSTON BRASS Swivel Shower CONNECTOR, Polished Chrome (K172A1)
- PERRIN & ROWE 58" Flexible Shower Hose (9.28385APC)
- Kingston Brass Shower & Bathtub Parts