Shop All Shower & Bathtub Parts
Kingston Brass
Shower Arms and Flange Brushed Nickel, Ceiling Mount
Mfr # K210A8
Zoro # G0845995
product price: $62.37
/ea
$62.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Select From A Variety Of Shower Heads To Complete Your Setup
- Mounting Type Ceiling Mount
- ADA Compliant false
- Height 10-11/16"
- Width 3-3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # K210A8
- Zoro # G0845995
- UPC # 663370038136
- Country of Origin Taiwan, Province of China
- Category Shower & Bathtub Parts
Dimensions
Height | 10-11/16" |
Width | 3-3/16" |
Depth | 3-3/16" |
Item Height (Inch) | 3.19 |
Item Width (Inch) | 3.19 |
Item Length (Inch) | 10.69 |
Description
K210A8 10 In. Raindrop Shower Arm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove Adapter with Buna-N Seal, 4 in, Adapter x Coupler, Malleable Iron, Domestic (400DA-45MI)
- ZORO SELECT 3/4" x 8" Black Pipe Nipple Sch 80 (1LMG9)
- DIXON Boss 4-Bolt Clamp, 2-32/64 to 2-50/64 in Nominal, Iron Band, Domestic (BU29)
- MILWAUKEE VALVE 2" FNPT Bronze Swing Y Check Valve (515Y 2)
- KINGSTON BRASS Vintage Shower Riser Only W/ Wall Support, Oil Rubbed Bronze (CCR605)
- KINGSTON BRASS Valve Trim Kit Only, Polished Chrome (KS511C)
- KINGSTON BRASS CC486 Straight Bath Supply, Polished Nickel (CC486)
- KINGSTON BRASS K173A3 Trimscape Wall Mount Water Supply Elbow, Antique Brass (K173A3)
- KINGSTON BRASS Swivel Shower CONNECTOR, Polished Chrome (K172A1)
- KINGSTON BRASS CC481 Straight Bath Supply (CC481)
- KOHLER Archer(R) Acrylic Shower Receptor With Removable Cover, 48" X 36" (9397-7)
- Kingston Brass Shower & Bathtub Parts