Shop All Flange
Kingston Brass
Shower Arm Flange, Black Stainless
Mfr # K150F3VN
Zoro # G807966612
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Includes Shower Flange
- Valve Type No Cartridge
- Type Shower Arms and Flanges
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # K150F3VN
- Zoro # G807966612
- UPC # 663370759536
- Country of Origin Taiwan, Province of China
- Category Flange
Details
Material | Brass |
Includes | Shower Flange |
Valve Type | No Cartridge |
Type | Shower Arms and Flanges |
Description
This shower flange fits around your shower arm to add a decorative appeal and is available in a variety of finishes Select from a variety of shower heads to complete your setup
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Components 30 Towel Bar Assembly (78374-BV)
- KOHLER Avid Double Robe Hook Vibrant Brushed Moderne Brass (97500-2MB)
- SLOAN A1121A Tune-up Kit 1.6 for Royal Toilets (3301184)
- HOME-FLEX TUBING 3/4""X75FT CSST (11-00775)
- KINGSTON BRASS 6Inch Shower Arm with Flange, Polished Brass (K206M2)
- KINGSTON BRASS 8Inch Shower Arm with Flange, Brushed Nickel (K208M8)
- KINGSTON BRASS 6Inch Shower Arm with Flange, Brushed Nickel (K206M8)
- KINGSTON BRASS 14Inch Shower Arm with Flange, Brushed Brass (K114C7)
- KINGSTON BRASS 8Inch Shower Arm with Flange, Matte Black (K208M0)
- KINGSTON BRASS 58Inch OD Bell Flange, Matte Black (FLBELL580)
- GROTE Flange, Steel, Clearance Marker, 3 In (43512)
- Kingston Brass Plumbing Accessories