Shop All Sink Soap Dispensers
Kingston Brass
SDEXTNUT34 3/4-Inch Brass Extension Adapter for Soap Dispenser, Raw Brass
Mfr # SDEXTNUT34
Zoro # G003055745
product price: $12.97
/ea
$12.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Soap Dispenser Adapter
- Height 1.13
- Width 1.13
- Color Raw Brass
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # SDEXTNUT34
- Zoro # G003055745
- UPC # 663370238994
- Country of Origin Taiwan, Province of China
- Category Sink Soap Dispensers
Dimensions
Height | 1.13 |
Width | 1.13 |
Length | 8 |
Details
Includes | Soap Dispenser Adapter |
Color | Raw Brass |
Material | Brass |
Features | Solid brass material for durability and reliability, Provide 2-1/8" height extension for marble and granite countertop installation, 3/4" - 18UNEF, Fits Kingston Brass SD2621, SD3601 and SD7601 series of soap dispenser, Overall Size: (W)3/4" x (H)2-1/2" |
Finish | Raw Brass |
Weight | 0.15 |
Description
This soap dispenser adapter facilitates the installation of soap dispensers on thicker countertops.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Pistol Grip Spray Nozzle, 3/4" Female, 150 psi, 7 gpm, Safety Orange (N1SS)
- DIXON The Right Connection Domestic Double Reducer Hex Nipple, 2 x 1-1/2 in, MNPT x MNST, Cast Brass, Dome (DMH2015F-D)
- LEGEND VALVE 1" X 3" BRASS NIPPLE (311-104)
- KIPP Tube clamps T-angle aluminium (K0476.524040)
- KINGSTON BRASS SD2618 Milano Soap Dispenser, Brushed Nickel (SD2618)
- KINGSTON BRASS SD1975 American Classic Soap Dispenser, Oil Rubbed Bronze (SD1975)
- KINGSTON BRASS SD8642 Elinvar Soap Dispenser, Polished Brass (SD8642)
- KINGSTON BRASS SD7606 Curved Nozzle Metal Soap Dispenser, Polished Nickel (SD7606)
- KINGSTON BRASS SD2612 Milano Soap Dispenser, Polished Brass (SD2612)
- KINGSTON BRASS SD1970 American Classic Soap Dispenser, Matte Black (SD1970)
- MACFAUCETS PYOS-17 Electronic, sensor, deck mounted bulk soap dispenser in Matte Black (PYOS-17MB)
- Kingston Brass Sink Soap Dispensers