Shop All Sink Soap Dispensers
Kingston Brass
SD8642 Elinvar Soap Dispenser, Polished Brass
Mfr # SD8642
Zoro # G3175228
product price: $32.47
/ea
$32.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass;Plastic
- Height 3.56
- ADA Compliant false
- Collection Elinvar
- Warranty 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # SD8642
- Zoro # G3175228
- UPC # 663370035111
- Country of Origin Taiwan, Province of China
- Category Sink Soap Dispensers
Dimensions
Height | 3.56 |
Item Length (Inch) | 11.38 |
Item Width (Inch) | 2.38 |
Item Height (Inch) | 3.56 |
Details
Item | Soap Dispenser |
Material | Brass;Plastic |
ADA Compliant | false |
Collection | Elinvar |
Warranty | 1 |
Features | High quality brass construction for durability and reliability, Heavy duty push-down pump, Includes refillable plastic bottle, Removable top for refill ease and cleaning, 240 ml (8.45 oz.) bottle capacity, Coordinates well with contemporary / modern themed bathroom and kitchen, 2-3/8 inch dispenser spout reach distance, Corrosion-resistant finish |
Finish | Polished Brass |
Includes | Soap Dispenser |
Weight | 0.66 |
Sub-Category | Kitchen Faucets |
Low Lead Compliant | false |
Prop 65 Label | true |
Theme | Modern |
Item Weight (lbs) | 0.66 |
DOE Certified | false |
Escutcheon Included | false |
CEC Certified | false |
UPC/CUPC Certified | false |
Description
The Kingston Brass Elinvar soap dispenser provides a cleaner look in the kitchen by allowing users to keep soap dispensers off the counter. Easily dispense soap with the push-down mechanism while adding a stylistic flair to your contemporary home.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Faucet, Wall Mount - 8" Center (B-0230-LN)
- APOLLO PEX 3/4 in. Brass PEX Barb x 3/4 in. Female Pipe Thread Adapter 90-Degree Drop-Ear Elbow (APXDEE34)
- ZORO SELECT Red Brass Reducing Coupling, FNPT, 1-1/4" x 1" Pipe Size (1VGE7)
- ZORO SELECT Tubing, Silicone, 5/16" I.D., 7/16" O.D. (ZUSA-HT-3191)
- KINGSTON BRASS SD1970 American Classic Soap Dispenser, Matte Black (SD1970)
- KINGSTON BRASS SD7601 Vintage Soap Dispenser, Polished Chrome (SD7601)
- KINGSTON BRASS SD2605 Milano Soap Dispenser, Oil Rubbed Bronze (SD2605)
- KINGSTON BRASS SD8610 Soap Dispenser W/ Straight Nozzle 17 oz, Matte Black (SD8610)
- KINGSTON BRASS SD7605 Vintage Soap Dispenser, Oil Rubbed Bronze (SD7605)
- KINGSTON BRASS SD1975 American Classic Soap Dispenser, Oil Rubbed Bronze (SD1975)
- KINGSTON BRASS SD1973 American Classic Soap Dispenser, Antique Brass (SD1973)
- Kingston Brass Sink Soap Dispensers