Shop All Sink Soap Dispensers
Kingston Brass
SD8641 Elinvar Soap Dispenser, Polished Chrome
Mfr # SD8641
Zoro # G3173898
product price: $25.97
/ea
$25.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass;Plastic
- Height 3.56
- Includes Soap Dispenser
- Features High quality brass construction for durability and reliability, Heavy duty push-down pump, Includes refillable plastic bottle, Removable top for refill ease and cleaning, 240 ml (8.45 oz.) bottle capacity, Coordinates well with contemporary / modern themed bathroom and kitchen, 2-3/8 inch dispenser spout reach distance, Corrosion-resistant finish
- Weight 0.66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # SD8641
- Zoro # G3173898
- UPC # 663370035104
- Country of Origin Taiwan, Province of China
- Category Sink Soap Dispensers
Dimensions
Height | 3.56 |
Details
Item | Soap Dispenser |
Material | Brass;Plastic |
Includes | Soap Dispenser |
Features | High quality brass construction for durability and reliability, Heavy duty push-down pump, Includes refillable plastic bottle, Removable top for refill ease and cleaning, 240 ml (8.45 oz.) bottle capacity, Coordinates well with contemporary / modern themed bathroom and kitchen, 2-3/8 inch dispenser spout reach distance, Corrosion-resistant finish |
Finish | Polished Chrome |
Weight | 0.66 |
Sub-Category | Kitchen Faucets |
Description
The Kingston Brass Elinvar soap dispenser provides a cleaner look in the kitchen by allowing users to keep soap dispensers off the counter. Easily dispense soap with the push-down mechanism while adding a stylistic flair to your contemporary home.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA 1/2" x 6 ft. Pipe Insulation, 1/2" Wall (6RX048078)
- DANCO Faucet Repair Kit Delta (88103)
- ZORO SELECT 1" Solder Brass Swing Check Valve (10F330)
- HOMEWERKS B&K Products Cast Iron Wheel Handle 1 pc (VACREPF3)
- KINGSTON BRASS SD1976 American Classic Soap Dispenser, Polished Nickel (SD1976)
- KINGSTON BRASS SD2612 Milano Soap Dispenser, Polished Brass (SD2612)
- KINGSTON BRASS SD2605 Milano Soap Dispenser, Oil Rubbed Bronze (SD2605)
- KINGSTON BRASS SD1972 American Classic Soap Dispenser, Polished Brass (SD1972)
- KINGSTON BRASS SD8611 Soap Dispenser W/ Straight Nozzle 17 oz, Polished Chrome (SD8611)
- KINGSTON BRASS SD1975 American Classic Soap Dispenser, Oil Rubbed Bronze (SD1975)
- SLOAN GOJO Hygiene Series, 1,500 mL Automatic Foam Counter Silver (ESD-2000)
- Kingston Brass Sink Soap Dispensers