Shop All Sink Soap Dispensers
Kingston Brass
SD8618 Soap Dispenser W/ Straight Nozzle 17 oz, Brushed Nickel
Mfr # SD8618
Zoro # G3174887
product price: $29.22
/ea
$29.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel;PE
- Height 2.13
- ADA Compliant false
- Features Solid 304 grade stainless steel top construction, Heavy duty push-down pump, Includes 500 ml (17-ounce) refillable bottle, Removable PE bottle, 2-13/16" thread shank for counter installation, Corrosion-resistant finish, Designed for long-lasting durability, Easy assembly
- Collection Elinvar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # SD8618
- Zoro # G3174887
- UPC # 663370529870
- Country of Origin China
- Category Sink Soap Dispensers
Dimensions
Height | 2.13 |
Item Height (Inch) | 2.38 |
Item Length (Inch) | 12.5 |
Item Width (Inch) | 2.75 |
Details
Item | Soap Dispenser With Straight Nozzle |
Material | Stainless Steel;PE |
ADA Compliant | false |
Features | Solid 304 grade stainless steel top construction, Heavy duty push-down pump, Includes 500 ml (17-ounce) refillable bottle, Removable PE bottle, 2-13/16" thread shank for counter installation, Corrosion-resistant finish, Designed for long-lasting durability, Easy assembly |
Collection | Elinvar |
Finish | Brushed Nickel |
Includes | Soap Dispenser |
Warranty | 1 |
Weight | 0.62 |
Sub-Category | Kitchen Faucets |
Item Weight (lbs) | 0.62 |
Installation Type | Deck Mount |
Prop 65 Label | false |
UPC/CUPC Certified | false |
Escutcheon Included | false |
CEC Certified | false |
DOE Certified | false |
Theme | Modern |
Low Lead Compliant | false |
Description
The Elinvar Straight Nozzle Metal soap dispenser provides a cleaner look in the kitchen by allowing users to keep soap dispensers off the counter. Easily dispense soap with the push-down mechanism while adding a stylistic flair to your contemporary home.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON 5 PK PTC Speed/Flow Control, 1/4" OD, PK5 (2212-1)
- LEGEND VALVE 1/2" X 1-1/2" BRASS NIPPLE (311-061)
- AMERICAN STANDARD Drain Plastic Assembly (M952410-0020A)
- LEGEND VALVE 2" GALVANIZED 90 ELBOW (352-008C)
- KINGSTON BRASS SD7605 Vintage Soap Dispenser, Oil Rubbed Bronze (SD7605)
- KINGSTON BRASS SD1976 American Classic Soap Dispenser, Polished Nickel (SD1976)
- KINGSTON BRASS SD7606 Curved Nozzle Metal Soap Dispenser, Polished Nickel (SD7606)
- KINGSTON BRASS SD8610 Soap Dispenser W/ Straight Nozzle 17 oz, Matte Black (SD8610)
- KINGSTON BRASS SD2612 Milano Soap Dispenser, Polished Brass (SD2612)
- KINGSTON BRASS SD1975 American Classic Soap Dispenser, Oil Rubbed Bronze (SD1975)
- DELTA 22 (RP100737)
- Kingston Brass Sink Soap Dispensers