Shop All Sink Soap Dispensers
Kingston Brass
SD8611 Soap Dispenser W/ Straight Nozzle 17 oz, Polished Chrome
Mfr # SD8611
Zoro # G3175149
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel;PE
- Height 2.13
- Features Solid 304 grade stainless steel top construction, Heavy duty push-down pump, Includes 500 ml (17-ounce) refillable bottle, Removable PE bottle, 2-13/16" thread shank for counter installation, Corrosion-resistant finish, Designed for long-lasting durability, Easy assembly
- Includes Soap Dispenser
- Weight 0.62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # SD8611
- Zoro # G3175149
- UPC # 663370529887
- Country of Origin China
- Category Sink Soap Dispensers
Dimensions
Height | 2.13 |
Details
Item | Soap Dispenser With Straight Nozzle |
Material | Stainless Steel;PE |
Features | Solid 304 grade stainless steel top construction, Heavy duty push-down pump, Includes 500 ml (17-ounce) refillable bottle, Removable PE bottle, 2-13/16" thread shank for counter installation, Corrosion-resistant finish, Designed for long-lasting durability, Easy assembly |
Includes | Soap Dispenser |
Finish | Polished Chrome |
Weight | 0.62 |
Sub-Category | Kitchen Faucets |
Description
The Elinvar soap dispenser provides a cleaner look in the kitchen by allowing users to keep soap dispensers off the counter. Easily dispense soap with the push-down mechanism while adding a stylistic flair to your contemporary home.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" MNPT x 2-1/2" TBE Red Brass Pipe Nipple Sch 80 (467-025X)
- ANVIL Hex Bushing, Forged Steel, 1/2 x 1/4 in (0361309347)
- ZURN PVC, Stainless Steel Mop Basin (Z1996-36-AW)
- LEGEND VALVE 2" x 3-1/2" 316 SS NIPPLE (316-165)
- KINGSTON BRASS SD8610 Soap Dispenser W/ Straight Nozzle 17 oz, Matte Black (SD8610)
- KINGSTON BRASS SD1972 American Classic Soap Dispenser, Polished Brass (SD1972)
- KINGSTON BRASS SD1978 American Classic Soap Dispenser, Brushed Nickel (SD1978)
- KINGSTON BRASS SD8640 Water Onyx Soap Dispenser, Black Stainless Steel (SD8640)
- KINGSTON BRASS SD7606 Curved Nozzle Metal Soap Dispenser, Polished Nickel (SD7606)
- KINGSTON BRASS SD8618 Soap Dispenser W/ Straight Nozzle 17 oz, Brushed Nickel (SD8618)
- DELTA Other Soap / Lotion Dispenser (RP1001SS)
- Kingston Brass Sink Soap Dispensers