Shop All Sink Soap Dispensers
Kingston Brass
SD7605 Vintage Soap Dispenser, Oil Rubbed Bronze
Mfr # SD7605
Zoro # G3175270
product price: $55.22
/ea
$55.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass;Plastic
- Height 3.19
- Collection Vintage
- ADA Compliant false
- Features High quality brass construction for durability and reliability, Heavy duty push-down pump, Removable top for refill ease and cleaning, Includes refillable plastic bottle, 350 ml (11.83 oz.) bottle capacity, 2-3/8" thread shank for counter installation, Corrosion-resistant finish, Designed for long-lasting durability
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # SD7605
- Zoro # G3175270
- UPC # 663370062421
- Country of Origin Taiwan, Province of China
- Category Sink Soap Dispensers
Dimensions
Height | 3.19 |
Item Width (Inch) | 3.88 |
Item Height (Inch) | 3.19 |
Item Length (Inch) | 11.81 |
Details
Item | Soap Dispenser |
Material | Brass;Plastic |
Collection | Vintage |
ADA Compliant | false |
Features | High quality brass construction for durability and reliability, Heavy duty push-down pump, Removable top for refill ease and cleaning, Includes refillable plastic bottle, 350 ml (11.83 oz.) bottle capacity, 2-3/8" thread shank for counter installation, Corrosion-resistant finish, Designed for long-lasting durability |
Warranty | 1 |
Finish | Oil Rubbed Bronze |
Includes | Soap Dispenser |
Weight | 0.96 |
Sub-Category | Kitchen Faucets |
CEC Certified | false |
UPC/CUPC Certified | false |
Theme | Traditional |
Low Lead Compliant | true |
Prop 65 Label | true |
Escutcheon Included | false |
Installation Type | Deck Mount |
DOE Certified | false |
Item Weight (lbs) | 0.96 |
Description
The Kingston Brass Vintage curved nozzle soap dispenser provides a cleaner look in the kitchen by allowing users to keep soap dispensers off the counter. Easily dispense soap with the push-down mechanism while adding a stylistic flair to your traditional home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENFLEX Flexible Hose Assy, 3/4x1-1/16 In, 48 In L (FTG-12-A-E-48)
- KOHLER Assy, Valve Stop (1083638)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H200)
- MOEN Cartridge (1248B)
- KINGSTON BRASS SD7601 Vintage Soap Dispenser, Polished Chrome (SD7601)
- KINGSTON BRASS SD8618 Soap Dispenser W/ Straight Nozzle 17 oz, Brushed Nickel (SD8618)
- KINGSTON BRASS SD1972 American Classic Soap Dispenser, Polished Brass (SD1972)
- KINGSTON BRASS SD2612 Milano Soap Dispenser, Polished Brass (SD2612)
- KINGSTON BRASS SD1975 American Classic Soap Dispenser, Oil Rubbed Bronze (SD1975)
- KINGSTON BRASS SD1971 American Classic Soap Dispenser, Polished Chrome (SD1971)
- AMERICAN IMAGINATIONS 2.13-in. W Kitchen Sink Soap Dispenser_AI-34891 (AI-34891)
- Kingston Brass Sink Soap Dispensers