Shop All Sink Soap Dispensers
Kingston Brass
SD7601 Vintage Soap Dispenser, Polished Chrome
Mfr # SD7601
Zoro # G3173995
product price: $45.47
/ea
$45.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass;Plastic
- Height 3.19
- Collection Vintage
- Includes Soap Dispenser
- ADA Compliant false
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # SD7601
- Zoro # G3173995
- UPC # 663370062407
- Country of Origin Taiwan, Province of China
- Category Sink Soap Dispensers
Dimensions
Height | 3.19 |
Item Height (Inch) | 3.19 |
Item Width (Inch) | 3.88 |
Item Length (Inch) | 11.81 |
Details
Item | Soap Dispenser |
Material | Brass;Plastic |
Finish | Polished Chrome |
Collection | Vintage |
Includes | Soap Dispenser |
ADA Compliant | false |
Features | High quality brass construction for durability and reliability, Heavy duty push-down pump, Removable top for refill ease and cleaning, Includes refillable plastic bottle, 350 ml (11.83 oz.) bottle capacity, 2-3/8" thread shank for counter installation, Corrosion-resistant finish, Designed for long-lasting durability |
Warranty | 1 |
Weight | 0.96 |
Sub-Category | Kitchen Faucets |
Low Lead Compliant | true |
Item Weight (lbs) | 0.96 |
CEC Certified | false |
Prop 65 Label | true |
Installation Type | Deck Mount |
Escutcheon Included | false |
Theme | Traditional |
DOE Certified | false |
UPC/CUPC Certified | false |
Description
The Kingston Brass Vintage curved nozzle soap dispenser provides a cleaner look in the kitchen by allowing users to keep soap dispensers off the counter. Easily dispense soap with the push-down mechanism while adding a stylistic flair to your traditional home.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" FNPT SS Threaded Flange (4381004430)
- REDHAT 24V AC Brass Cryogenic Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H210LT)
- KOHLER FILL VALVE KIT KOHLER (GP1138930)
- ZSI Beta Clamps, Smoothie Twin, 1 In Hose (T5016H)
- KINGSTON BRASS SD7605 Vintage Soap Dispenser, Oil Rubbed Bronze (SD7605)
- KINGSTON BRASS SD1973 American Classic Soap Dispenser, Antique Brass (SD1973)
- KINGSTON BRASS SD8618 Soap Dispenser W/ Straight Nozzle 17 oz, Brushed Nickel (SD8618)
- KINGSTON BRASS SD2605 Milano Soap Dispenser, Oil Rubbed Bronze (SD2605)
- KINGSTON BRASS SD2611 Milano Soap Dispenser, Polished Chrome (SD2611)
- KINGSTON BRASS SD1976 American Classic Soap Dispenser, Polished Nickel (SD1976)
- MOEN Soap Dispenser (3942)
- Kingston Brass Sink Soap Dispensers