Shop All Sink Soap Dispensers
Kingston Brass
SD2613 Straight Nozzle Metal Soap Dispenser, Antique Brass
Mfr # SD2613
Zoro # G3175246
product price: $86.42
/ea
Free Shipping & Returns
$86.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass;Plastic
- Height 2.56
- Finish Antique Brass
- Features High quality brass construction for durability and reliability, Heavy duty push-down pump, Removable top for refill ease and cleaning, 350 ml (11.83 oz.) bottle capacity, Coordinates well with contemporary/modern themed bathroom and kitchen, 4" dispenser spout reach distance, 2-3/8" pump clearance height, Corrosion-resistant finish
- Collection Milano
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # SD2613
- Zoro # G3175246
- UPC # 663370512674
- Country of Origin Taiwan, Province of China
- Category Sink Soap Dispensers
Dimensions
Height | 2.56 |
Item Height (Inch) | 2.56 |
Item Width (Inch) | 4 |
Item Length (Inch) | 11.19 |
Details
Item | Straight Nozzle Soap/Lotion Dispenser |
Material | Brass;Plastic |
Finish | Antique Brass |
Features | High quality brass construction for durability and reliability, Heavy duty push-down pump, Removable top for refill ease and cleaning, 350 ml (11.83 oz.) bottle capacity, Coordinates well with contemporary/modern themed bathroom and kitchen, 4" dispenser spout reach distance, 2-3/8" pump clearance height, Corrosion-resistant finish |
Collection | Milano |
Includes | Soap Dispenser |
Warranty | 1 |
ADA Compliant | false |
Weight | 0.93 |
Sub-Category | Kitchen Faucets |
CEC Certified | false |
DOE Certified | false |
Escutcheon Included | false |
UPC/CUPC Certified | false |
Theme | Modern |
Item Weight (lbs) | 0.93 |
Low Lead Compliant | false |
Prop 65 Label | true |
Installation Type | Deck Mount |
Description
The Kingston Brass Straight Nozzle Metal soap dispenser provides a cleaner look in the kitchen by allowing users to keep soap dispensers off the counter. Easily dispense soap with the push-down mechanism while adding a stylistic flair to your traditional home.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Foot Valve Cover (Blue) (118-300)
- LEGEND VALVE 1 T4321 NO LEAD IPS PAK X PAK (313-245NL)
- KOHLER FLUSH LEVER WELLWORTH KH (GP30324-CP)
- BRASSCRAFT Tub and Shower, Tub/Shower Handle, Clear (SHD7800)
- KINGSTON BRASS SD8618 Soap Dispenser W/ Straight Nozzle 17 oz, Brushed Nickel (SD8618)
- KINGSTON BRASS SD2611 Milano Soap Dispenser, Polished Chrome (SD2611)
- KINGSTON BRASS SD1973 American Classic Soap Dispenser, Antique Brass (SD1973)
- KINGSTON BRASS SD2618 Milano Soap Dispenser, Brushed Nickel (SD2618)
- KINGSTON BRASS SD7601 Vintage Soap Dispenser, Polished Chrome (SD7601)
- KINGSTON BRASS SD8642 Elinvar Soap Dispenser, Polished Brass (SD8642)
- BIG ASS BRICK SOAP SOAP BIG BAR VICTORY (03GREEN1)
- Kingston Brass Sink Soap Dispensers