Shop All Sink Soap Dispensers
Kingston Brass
SD2605 Milano Soap Dispenser, Oil Rubbed Bronze
Mfr # SD2605
Zoro # G3175946
product price: $51.97
/ea
$51.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass;Plastic
- Height 3.25
- Features High quality brass construction for durability and reliability, Heavy duty push-down pump, Includes refillable plastic bottle, Corrosion-resistant finish, Designed for long-lasting durability, Easy assembly
- Includes Soap Dispenser
- Finish Oil Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # SD2605
- Zoro # G3175946
- UPC # 663370035012
- Country of Origin Taiwan, Province of China
- Category Sink Soap Dispensers
Dimensions
Height | 3.25 |
Item Height (Inch) | 3.25 |
Item Width (Inch) | 5 |
Item Length (Inch) | 12.25 |
Details
Item | Soap Dispenser |
Material | Brass;Plastic |
Features | High quality brass construction for durability and reliability, Heavy duty push-down pump, Includes refillable plastic bottle, Corrosion-resistant finish, Designed for long-lasting durability, Easy assembly |
Includes | Soap Dispenser |
Finish | Oil Rubbed Bronze |
Warranty | 1 |
Collection | Milano |
ADA Compliant | false |
Weight | 1.42 |
Sub-Category | Kitchen Faucets |
Low Lead Compliant | false |
Theme | Modern |
UPC/CUPC Certified | false |
CEC Certified | false |
Prop 65 Label | true |
Escutcheon Included | false |
Item Weight (lbs) | 1.42 |
Installation Type | Deck Mount |
DOE Certified | false |
Description
The Milano soap dispenser provides a cleaner look in the kitchen by allowing users to keep soap dispensers off the counter. Easily dispense soap with the push-down mechanism while adding a stylistic flair to your contemporary home.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 1" x 12" Non-Threaded Black Pipe Nipple Sch 80 (0330722000)
- LEGEND VALVE 1/4" GALV. 45 STREET ELBOW (352-061)
- WOODFORD MANUFACTURING Sillcock, 1/2" PExx8" L Model V22 Anti (V22PX-8-MH)
- ISPRING 45 x 20 Whole House Water Filter CTO Carbon Block 4PK (FC25BX4)
- KINGSTON BRASS SD1971 American Classic Soap Dispenser, Polished Chrome (SD1971)
- KINGSTON BRASS SD8640 Water Onyx Soap Dispenser, Black Stainless Steel (SD8640)
- KINGSTON BRASS SD7605 Vintage Soap Dispenser, Oil Rubbed Bronze (SD7605)
- KINGSTON BRASS SD8642 Elinvar Soap Dispenser, Polished Brass (SD8642)
- KINGSTON BRASS SD7606 Curved Nozzle Metal Soap Dispenser, Polished Nickel (SD7606)
- KINGSTON BRASS SD8610 Soap Dispenser W/ Straight Nozzle 17 oz, Matte Black (SD8610)
- SLOAN GOJO Hygiene Series, 1,500 mL Automatic Foam Counter Silver (ESD-700)
- Kingston Brass Sink Soap Dispensers